Shop All Air Guns
Guardair
PalmJet Safety Air Gun, Bent, 24"
Mfr # GA4424B
Zoro # G6934407
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Application Cleaning the Tightest Cavities
- Includes Extension and Star Tip Nozzle, Hanging Hook
- Overall Length 29 5/8 in
- Air Inlet 1/4 in NPT Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 29 5/8 in |
Extension Size | 24 in |
Nozzle Length | 1 in |
Overall Width | 4 3/8 in |
Nominal Extension Length | 24 in |
Air Inlet Size | 1/4 in |
Description
Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 1 in, Nozzle Tip Material Stainless Steel, Nozzle Angle Angled, Nozzle Features Star Tip, Nozzle Star Tip, Air Flow Pattern Focused, Sound Level 85 dB, OSHA Pressure Compliant Yes, Output Thrust 0.4 lbf, Body Material Polypropylene, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 2" HSS Bright Jobber Length Drill Bit (6NRZ2)
- DREMEL Cutter, Carbide, 1/8 In (9903)
- DRILL AMERICA 13 Piece Quick Change Hex Shank Drill Bit Set (KFDHEX13-PC)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 18in x 36in Blue Top / Yellow Bottom (TSF-1836-BLUY)
- GUARDAIR Pistol Grip Syphon Spray Gun (79SG012)
- GUARDAIR PalmJet Safety Air Gun, Straight, 4" (GA4404S)
- GUARDAIR Air Gun, Ergonomic Grip, 4" Bent Extension (GA4404B)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (75LJ024NN)
- GUARDAIR Pistol Grip Air Gun (U74LVZ)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (U80LJ024AA2)
- COILHOSE PNEUMATICS Needle Blow Gun Tip 0.095" x 2 15/32" (CO SNT-4)
- Guardair Air Guns & Accessories