Shop All Air Guns
Guardair
PalmJet Safety Air Gun, Bent, 12"
Mfr # GA4412B
Zoro # G6934459
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Polypropylene
- Application Cleaning the Tightest Cavities
- Includes Extension and Star Tip Nozzle, Hanging Hook
- Overall Length 17 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 17 5/8 in |
Extension Size | 12 in |
Air Gun Inlet Size | 1/4" (F)NPT |
Overall Width | 4 3/8 in |
Nozzle Length | 1 in |
Air Inlet Size | 1/4 in |
Nominal Extension Length | 12 in |
Description
Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 1 in, Nozzle Tip Material Stainless Steel, Nozzle Angle Angled, Nozzle Features Star Tip, Nozzle Star Tip, Air Flow Pattern Focused, Sound Level 85 dB, OSHA Pressure Compliant Yes, Output Thrust 0.4 lbf, Body Material Polypropylene, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 48-Inch Heavy-Duty Drywall T-Square (19583)
- CENTURY DRILL & TOOL Spiral Flute Screw Extractor, 5 Pc Set (73415)
- MILWAUKEE TOOL Medium Opening Tool For 5/8 in. & 3/4 in. Drum Cable (48-53-2836)
- CRESCENT NICHOLSON 10" Half Round Second Cut Cabinet Rasp (17683N)
- GUARDAIR Pistol Grip Air Gun (74GHT50)
- GUARDAIR Long John Air Gun, Steel Nozzle, 24" (75LJ024AS)
- GUARDAIR Long John Air Gun, Steel Extension, 18" (75LJ018SA)
- GUARDAIR Ergonomic Air Gun, 24" Extension (INF5024SS)
- GUARDAIR QuietForce Air Gun, Cluster Nozzle, 82 dB (74GMAC)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (80FLEX18)
- GUARDAIR Pistol Grip Air Gun (U74LVB)
- Guardair Air Guns