Shop All Pneumatic Tool Parts
Guardair
Oversized Poly Bristle Brush with Hand
Mfr # 14VA12
Zoro # G8446532
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 in
- Fits Brand Guardair
- Application Cleaning
- Number of Pieces 1
- Compatible with Manufacturer Part Number 1500, 1510
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardair
- MFR # 14VA12
- Zoro # G8446532
- UPC # 690773011503
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Overall Length | 9 in |
Details
Item | Air Gun Brush |
Fits Brand | Guardair |
Application | Cleaning |
Number of Pieces | 1 |
Compatible with Manufacturer Part Number | 1500, 1510 |
Compatible with Product Type | Air Guns |
Product Type | Air Gun Brush |
Compatible Grainger Part Number | 3APY2, 3APY3 |
Description
Air Gun Brush, Compatible with Manufacturer Part Number 1500, 1510, Compatible with Grainger Part Number 3APY2, 3APY3, Overall Length 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Thrust BRG, Bore 3.750in., 3400 rpm (NTA6074)
- CHIEF WT Welded Hydraulic Cylinder: 5 Bore x 36 Stroke - 2.5 Rod (216126)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (SQ1052)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38341-610)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 24 In. (75LJE024AA)
- GUARDAIR Steel Nozzle 75XT (75XTNS)
- GUARDAIR Flextension And Nozzle Only, 36" (86FLX036)
- GUARDAIR Alum Ext, 18 In. with Alum Nozzle (900LJE018AA)
- GUARDAIR Alum Ext, 48 In. with Alum Nozzle (900LJE048AA)
- GUARDAIR Replacement Trigger (550K02)
- SPEEDAIRE Driver Retainer (TTRB44204K38G)
- Guardair Compressor, Air Tank & Pneumatic Tool Parts