Shop All Transport Drums
Guardair
Open Head Vacuum Drum, Steel, 30 gal, Unlined, Black
Mfr # N630
Zoro # G3231715
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Steel
- Drum Head Type Open Head
- Drum Volume Capacity 30 gal
- Lined/Unlined Unlined
- Drum Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # N630
- Zoro # G3231715
- UPC # 690773014627
- Country of Origin United States
- Category Transport Drums
Dimensions
Inside Dia. | 18.5 in |
Outside Dia. | 19 1/4 in |
Overall Height | 29 in |
Top Outside Diameter | 19 3/8 in |
Bottom Inside Diameter | 18 1/2 in |
Description
Steel Drum, Open Head, Capacity 30 Gal., Steel, For Use With Pneumatic Wet/Dry Vacuums, Black, 18 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Liner 24"x18", Black, 4PK (5GRJ2)
- ZORO SELECT Shelf Liner 36"x18", Clear, 4PK (5GRF5)
- TENNSCO Wardrobe Locker, 24 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Sand (CMS-242172-1SD)
- HALLOWELL Wardrobe Locker, 45 in W, 21 in D, 78 in H, (1) Tier, (3) Wide, Tan (U3518-1A-PT)
- GUARDAIR Open Head Vacuum Drum, Steel, 55 gal, Unlined, Black (N650)
- GUARDAIR Open Head Vacuum Drum, Steel, 10 gal, Unlined, Black (N100)
- PIG PIG Overpack Salvage Drum ext. dia. 27.75" x 37.5" H (PAK384)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, White (POLY55OHNAT)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Translucent White (POLY15THNAT)
- ZORO SELECT Open Head Salvage Drum, Steel, 30 gal, Lined, Yellow (3780EY)
- BASCO 55 Gal Reconditioned Steel Open Head Drum (OH55-3E-RECON-FN)
- Guardair Drums & Accessories