Shop All Transport Drums
Guardair
Open Head Vacuum Drum, Steel, 10 gal, Unlined, Black
Mfr # N100
Zoro # G1836182
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Steel
- Drum Head Type Open Head
- Drum Volume Capacity 10 gal
- Lined/Unlined Unlined
- Drum Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # N100
- Zoro # G1836182
- UPC # 690773031563
- Country of Origin United States
- Category Transport Drums
Dimensions
Overall Height | 18 3/4 in |
Inside Dia. | 14.7 in |
Outside Dia. | 14 7/10 in |
Bottom Inside Diameter | 14 3/4 in |
Top Outside Diameter | 14 3/4 in |
Description
Vacuum Drum,Closed Head,Screw On Lid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 60"Wx18"D (VTTR-1860)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Tee, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV4)
- BEHRENS 5 Quart Steel Pail, Galvanized Steel (1205GS)
- BAYHEAD PRODUCTS Plastic Pallet, 48" x 60" x 8" (QP-48)
- GUARDAIR Open Head Vacuum Drum, Steel, 55 gal, Unlined, Black (N650)
- GUARDAIR Open Head Vacuum Drum, Steel, 30 gal, Unlined, Black (N630)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, White (POLY55OHNATFIT)
- ZORO SELECT Open Head Transport Drum, 304 Stainless Steel, 30 gal, Unlined, Silver (ST3004)
- BASCO 275 Gal Rebottled Food Grade IBC (TANK7199)
- ZORO SELECT Open Head Transport Drum, Steel, 30 gal, Lined, Black (CQ3005L)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Blue (18088B)
- Guardair Drums & Accessories