Shop All Pneumatic Tool Parts
Guardair
Nylon Nozzle
Mfr # 75XTNN
Zoro # G7934385
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 1/2 in
- Type 5/8 in
- Fits Brand Guardair
- Application Blowing Heavy Debris
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 75XTNN
- Zoro # G7934385
- UPC # 690773005250
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Overall Length | 2 1/2 in |
Inlet Size | 5/8 in UNM |
Details
Item | Air Gun Nozzle |
Type | 5/8 in |
Fits Brand | Guardair |
Application | Blowing Heavy Debris |
Standards | OSHA |
Compatible with Manufacturer Part Number | 75XT006AA, 75XT006SA, 75XT012AA, 75XT012AAUS, 75XT012SA, 75XT012SS, 75XT018AA, 75XT018SA, 75XT024AA, 75XT024SA, 75XT036AA, 75XT048AA, 75XT060AA, 75XT072AA, 75XT072SS, 75XT096AA, 75XT144AA, U75XT006AA2, U75XT006AA225, U75XT006AA3, U75XT012AA2, U75XT012AA3, U75XT018AA2, U75XT018AA3, U75XT024AA2, U75XT024AA3, U75XT036AA2, U75XT036AA3, U75XT048AA2, U75XT048AA3, U75XT060AA2, U75XT060AA3, U75XT072AA2, U75XT072AA3 |
Nozzle Tip Material | Nylon |
Number of Pieces | 1 |
OSHA Pressure Compliant | Yes |
Sound Level | 107 dBA |
Nozzle Type | Safety |
Output | 2.8 lbf |
Product Type | Air Gun Nozzle |
Compatible with Product Type | Air Guns |
Compatible with Series | 75XT Series, U75XT Series |
Air Flow Pattern | Focused |
Compatible Grainger Part Number | 19A829, 19A846, 19RT37, 1RF83, 1RF84, 1RF85, 24JV42, 38M269, 38M270, 38M271, 38M272, 3MLT7, 3MLT9, 3MLU2, 3MLU4, 3MLU6, 3MLU8, 3MLV1, 3MLV3, 3MLV5, 3MLV7, 3MLV9, 3MLW2, 41MV88, 41MV89, 4FE79, 4FE80, 4FE81, 4FE82, 5GAU7, 5GAU8, 5GAU9, 5GAV0, 5GAV1 |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number 75XT006AA, 75XT006SA, 75XT012AA, 75XT012AAUS, 75XT012SA, 75XT012SS, 75XT018AA, 75XT018SA, 75XT024AA, 75XT024SA, 75XT036AA, 75XT048AA, 75XT060AA, 75XT072AA, 75XT072SS, 75XT096AA, 75XT144AA, U75XT006AA2, U75XT006AA225, U75XT006AA3, U75XT012AA2, U75XT012AA3, U75XT018AA2, U75XT018AA3, U75XT024AA2, U75XT024AA3, U75XT036AA2, U75XT036AA3, U75XT048AA2, U75XT048AA3, U75XT060AA2, U75XT060AA3, U75XT072AA2, U75XT072AA3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fitting, Boss Style (3LZ71)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3/4 HP, 56J Frame, 3,450 Nameplate RPM (B227SE)
- PAASCHE AIRBRUSH Paasche Airbrush PBA-1-8-6 Air Hose With Couplings (PBA-1/8-6)
- LEGRIS Flow Control Regulator, 8mm OD (7060 08 10)
- GUARDAIR Air King Universal Swivel, 3/4 In., Male (34SAKM05)
- GUARDAIR Whisper Jet Ejector Nozzle (84CNA)
- GUARDAIR Aluminum Extension, 36 In. (75E036A)
- GUARDAIR Aluminum Extension, 12 In. (75E012A)
- GUARDAIR Flextension, 18 In. (86FLX018)
- GUARDAIR Hose, Recoil (14X50B03)
- GAST Muffler Asm 1Am/1Up Sp Af350 (AF350)
- Guardair Pneumatic Tool Parts