Shop All Pneumatic Parts
Guardair
Nozzle, Safety Tip, Hydroforce
Mfr # 510N02
Zoro # G2491155
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 19/64 in
- Fits Brand Guardair Corporation
- For Use With Mfr. Model Number HYD024SSA, HYD036SSA, HYD048SS375, HYD048SS500, HYD048SSA
- Nozzle Type Safety
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 510N02
- Zoro # G2491155
- UPC # 690773024909
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Overall Length | 3 19/64 in |
Inlet Size | 1/2 in FNPT |
Details
Item | Air Gun Nozzle |
Fits Brand | Guardair Corporation |
For Use With Mfr. Model Number | HYD024SSA, HYD036SSA, HYD048SS375, HYD048SS500, HYD048SSA |
Nozzle Type | Safety |
Number of Pieces | 1 |
Sound Level | 99 dB |
Compatible with Product Type | Air Guns |
Output | 13.5 lbf |
OSHA Pressure Compliant | Yes |
Compatible with Manufacturer Part Number | HYD024SSA, HYD036SSA, HYD048SS375, HYD048SS500, HYD048SSA |
Air Flow Pattern | Focused |
Nozzle Tip Material | Aluminum |
Product Type | Air Gun Nozzle |
Compatible with Series | Hydroforce Series |
Standards | OSHA |
Compatible Grainger Part Number | 19A825, 19A826, 19A860, 19A861, 19A862 |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number HYD024SSA, HYD036SSA, HYD048SS375, HYD048SS500, HYD048SSA, Compatible with Grainger Part Number 19A825, 19A826, 19A860, 19A861, 19A862, Nozzle Tip Material Aluminum, Overall Length 3 19/64 in, Inlet Size 1/2 in FNPT, OSHA Pressure Compliant Yes, Sound Level 99 dB, Output 13.5 lbf, Air Flow Pattern Focused
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B43 V-Belt, 46" Outside Length, 21/32" Top Width, 1 Ribs (1A107)
- PARKER Mounting Bracket, Steel (PS807P)
- GAST Gauge-Vacuum 2 Dia Sp Ae136 (AE136)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 8.00 in OD (CA0800X062KW)
- GUARDAIR Guardair 75LJ012AA, Long John W/ 12" Alum Extension & Alloy Nozzle (75LJ012AA)
- GUARDAIR Steel and Chisel Point Nozzle, 48 in. (F5E048SS)
- GUARDAIR Casting Assembled, FS (500X03)
- GUARDAIR Guardair 75LJ036AA, Long John W/ 36" Alum Ext & Alloy Nozzle (75LJ036AA)
- GUARDAIR Nozzle, Quite Force, F5 and Inforcer (500NQF)
- GUARDAIR Guardair 75XT024AA, Xtra Thrust W/ 24" Alum Ext & Alloy Nozzle (75XT024AA)
- DYNABRADE Bearing, 57872 (57872)
- Guardair Pneumatic Parts