Shop All Pneumatic Parts
Guardair
Nozzle, Quite Force, F5 and Inforcer
Mfr # 500NQF
Zoro # G2491225
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 29/32 in
- For Use With Mfr. Model Number F5024AQF, F5036AQF, F5048AQF, F5060AQF, F5072AQF, INF5024AQF, INF5036AQF, INF5048AQF, INF5060AQF, INF5072AQF
- Fits Brand Guardair Corporation
- Number of Pieces 1
- Output 7.1 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 500NQF
- Zoro # G2491225
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Overall Length | 2 29/32 in |
Inlet Size | 1/2 in FNPT |
Details
Item | Air Gun Nozzle |
For Use With Mfr. Model Number | F5024AQF, F5036AQF, F5048AQF, F5060AQF, F5072AQF, INF5024AQF, INF5036AQF, INF5048AQF, INF5060AQF, INF5072AQF |
Fits Brand | Guardair Corporation |
Number of Pieces | 1 |
Output | 7.1 lbf |
Air Flow Pattern | Focused |
Nozzle Type | Quietforce |
Nozzle Tip Material | Aluminum |
Sound Level | 101 dB |
Compatible with Series | Force 5 Series, Inforcer Series |
Compatible with Product Type | Air Guns |
Compatible with Manufacturer Part Number | F5024AQF, F5036AQF, F5048AQF, F5060AQF, F5072AQF, INF5024AQF, INF5036AQF, INF5048AQF, INF5060AQF, INF5072AQF |
Product Type | Air Gun Nozzle |
Compatible Grainger Part Number | 5GAV8, 5GAV9, 5GAW0, 5GAW1, 5GAW2, 5GAW3, 5GAW4, 5GAW5, 5GAW6, 5GAW7 |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number F5024AQF, F5036AQF, F5048AQF, F5060AQF, F5072AQF, INF5024AQF, INF5036AQF, INF5048AQF, INF5060AQF, INF5072AQF, Compatible with Grainger Part Number 5GAV8, 5GAV9, 5GAW0, 5GAW1, 5GAW2, 5GAW3, 5GAW4, 5GAW5, 5GAW6, 5GAW7, Nozzle Tip Material Aluminum, Overall Length 2 29/32 in, Inlet Size 1/2 in FNPT, Sound Level 101 dB, Output 7.1 lbf, Air Flow Pattern Focused
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 94496, Return Line, 10 micron, Outside-In (MF0062309)
- DODGE 6018 CHAIN COUPLING CHAIN ASSY, Bore dia, Bore Length (100482)
- THOMSON Ball Screw, 0.750 In Dia, 48 In L, Steel (190-9101CTL48)
- DIXON PD Series, MNPT 1/4", Coupler 1/8" (1PDM2)
- GUARDAIR Nozzle, Safety Tip, Hydroforce (510N02)
- GUARDAIR Casting Assembled, FS (500X03)
- GUARDAIR Inforcer Steel Nozzle (550N01)
- GUARDAIR Guardair 75LJ036AA, Long John W/ 36" Alum Ext & Alloy Nozzle (75LJ036AA)
- GUARDAIR Guardair 75XT024AA, Xtra Thrust W/ 24" Alum Ext & Alloy Nozzle (75XT024AA)
- GUARDAIR Steel and Chisel Point Nozzle, 48 in. (F5E048SS)
- DYNABRADE Fitting, 1/4"Female- 1/8"Male NPT (64937)
- Guardair Pneumatic Parts