Shop All Pneumatic Tool Parts
Guardair
Mid Extension Kit
Mfr # MDE072A
Zoro # G7981967
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Guardair Safety Air Gun
- Overall Length 71 3/8 in
- Fits Brand Guardair
- Material Aluminum
- Product Type Mid Extension Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # MDE072A
- Zoro # G7981967
- UPC # 690773008169
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Overall Length | 71 3/8 in |
Details
Item | Mid Extension Kit |
For Use With | Guardair Safety Air Gun |
Fits Brand | Guardair |
Material | Aluminum |
Product Type | Mid Extension Kit |
Number of Pieces | 1 |
Compatible with Product Type | Air Gun |
Compatible with Manufacturer Part Number | 75LJ, 75XT, U75LJ, U75XT |
Description
Mid Extension Kit, Material Aluminum, Compatible with Manufacturer Part Number 75LJ, 75XT, U75LJ, U75XT, For Use With Guardair Safety Air Gun, Overall Length 71 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLYKOTE Multipurpose Grease, Cartridge, 14.1 oz (4112876)
- TRITAN Riveted Chain, Single Strand, SS, Link (41-1SS CL)
- DAYTON Motor Start Capacitor, 189-227 MFD, Round (6FLU0)
- MIDWEST FASTENER No. 43 (65) Roller Chain Offset Link 5PK (64251)
- GUARDAIR Flextension And Nozzle Only, 36" (86FLX036)
- GUARDAIR Alum Ext, 48 In. with Alum Nozzle (900LJE048AA)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 12 In. (75LJE012AA)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 18 In. (75LJE018AA)
- GUARDAIR Aluminum Extension, 36 In. (75E036A)
- GUARDAIR Steel Nozzle 75XT (75XTNS)
- MI-T-M Spark Plug Boot, 90Deg (44-0118)
- Guardair Compressor, Air Tank & Pneumatic Tool Parts