Shop All Hoist Accessories
Guardair
Mating Coupler, 7/8 In. Od
Mfr # 75LJH31
Zoro # G1974589
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Guardair Safety Air Gun
- Fits Brand Guardair
- Overall Length 1 1/8 in
- Product Type Mating Coupler
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardair
- MFR # 75LJH31
- Zoro # G1974589
- UPC # 690773004505
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Length | 1 1/8 in |
Details
Item | Mating Coupler |
For Use With | Guardair Safety Air Gun |
Fits Brand | Guardair |
Product Type | Mating Coupler |
Number of Pieces | 1 |
Compatible with Manufacturer Part Number | 75LJ |
Compatible with Product Type | Air Gun |
Description
Mating Coupler, Material Brass, Compatible with Manufacturer Part Number 75LJ, For Use With Guardair Safety Air Gun, Includes Mating Coupler 7/8 in OD, Overall Length 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Trolley, 2000 lb. Load Capacity, Steel (OZ1PBTA)
- ZORO SELECT Plate Caster, 880 lb. Ld Rating, Ball (LH-G 100K-1)
- COTTERMAN Work Platform, Dual Access, Steel, 60 In H (6DWP2484RA3B4CC1P6)
- HAMILTON Plate Caster, Swivel, Cast Iron, 6 in., 1400 lb, Rd (S-WH-6MB-4SL-FB)
- GUARDAIR Air King Coupling, 3/4 In, Male NPT Thread (34AKM05)
- GUARDAIR Valve Repair Kit (74PK03)
- GUARDAIR Aluminum Extension, 24 In. (75E024A)
- GUARDAIR Aluminum Extension, 6 In. (75E006A)
- GUARDAIR Crevice Tool, 12 In. (1410A04)
- DAYTON Spring, Brake Shoe (MH29XL8517G)
- DAYTON Friction Disc (GGS_57018)
- Guardair Hoists