Shop All Wet Dry Vacuums
Guardair
Material Mover Kit, 2-1/2" dia.
Mfr # MM860NED
Zoro # G3924415
product price: $2,323.99
/ea
Free Shipping & Returns
$2,323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hose Dia. 2-1/2"
- Static Pressure 62"
- Weight 35.4 lb.
- Inlet Connection Type Threaded
- Inlet Air Pressure 120 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # MM860NED
- Zoro # G3924415
- UPC # 690773031402
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Vacuum Hose Dia. | 2-1/2" |
Vacuum Hose Length | 15 ft. |
Length | 25-1/2" |
Height | 20-1/2" |
Width | 15-1/2" |
For Hose Diameter | 2 1/2 in |
Description
Material Mover Kit, For Hose Diameter 2 1/2 in, Includes (8) Floor Nozzles, 4 ft Aluminum Vacuum Wand, Clamps, Cradle, Deflector, For Vacuum Type Drum Top Heads, Fits Vacuum Brand Guardair, Fits Vacuum Models CS3000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Filter, Main Filter, Polyester (8-17080/1)
- TOUGH GUY 36 in L Dust Mop, Slide On Connection, Cut-End, Gray/White, Cotton, 1TZF4 (1TZF4)
- DISPOSER CARE Glisten Tablet Garbage Disposal Freshener , 10PK (DPLM12T)
- VESTIL 95 gal Square Trash Can, Gray, Lift Up, HDPE (TH-95-GY)
- GUARDAIR Pneumatic Vaccum (PQ30H150)
- GUARDAIR Pneumatic Vaccum (PQ30C150NED)
- GUARDAIR Personnel Cleaning Station, Cartridge Filter 73 cfm (CS3000)
- GUARDAIR Static-Conductive Drum Vacuum, Standard 61 cfm (N201SCNED)
- GUARDAIR Static Conductive Personnel Cleaning Station (CS3000NED)
- GUARDAIR 55 Gal Tank Size Drum Vacuum, Wet/Dry, 2 in Vacuum Hose Dia., 3/4 in FNPT, Bagless (N551BC)
- RIDGID Portable Wet/Dry Vacuum, 4 gal., 1-7/8" Hose Dia., Fine Dust Filter (4000RV)
- Guardair Wet Dry Vacuums