Shop All Wet Dry Vacuums
Guardair
Material Mover Kit, 2-1/2" dia.
Mfr # MM460NED
Zoro # G3924451
product price: $2,903.99
/ea
Free Shipping & Returns
$2,903.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hose Dia. 2-1/2"
- Static Pressure 33"
- Vacuum Filtration Type Standard
- Inlet Air Pressure 120 psi
- Inlet Air Flow 360 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # MM460NED
- Zoro # G3924451
- UPC # 690773031358
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Vacuum Hose Dia. | 2-1/2" |
Vacuum Hose Length | 15 ft. |
Height | 20-1/2" |
Width | 15-1/2" |
Length | 25-1/2" |
For Hose Diameter | 2 1/2 in |
Description
Material Mover Kit, For Hose Diameter 2 1/2 in, Includes (4) Floor Nozzles, 4 ft Aluminum Vacuum Wand, Clamps, Cradle, Deflector, For Vacuum Type Drum Top Heads, Fits Vacuum Brand Guardair, Fits Vacuum Models CS3000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Pacific Blue Basic Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, White, 12 PK (28706)
- SANITAIRE Upright Vacuum, 12 In, 7A, 120V (SC888N)
- BUFFALO Cotton Cleaning Cloth 4 lb. Varies White (10520)
- RUBBERMAID COMMERCIAL 60 in L Mop and Broom Handles, Gray/Yellow, FGH236000000 (FGH236000000)
- GUARDAIR Drum Vacuum, Standard 60 cfm (N201DC)
- GUARDAIR Material Mover Kit, 2-1/2" dia. (MM850)
- GUARDAIR Pneumatic Vaccum (PQ55C200)
- GUARDAIR Static Conductive Machine Vac (MV2000NED)
- GUARDAIR Pneumatic Vaccum (PQ55H200)
- GUARDAIR Pneumatic Vaccum (PQ30H150)
- BOSCH PRO+GUARD(TM) Dust Extractor, 1-3/8" Hose Dia., HEPA 300 cfm (GAS20-17AH)
- Guardair Wet Dry Vacuums