Shop All Wet Dry Vacuums
Guardair
Material Mover Kit, 2-1/2" dia.
Mfr # MM460
Zoro # G3924409
product price: $2,694.99
/ea
Free Shipping & Returns
$2,694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hose Dia. 2-1/2"
- Static Pressure 33"
- Includes (4) Floor Nozzles, 4 ft Polycarbonate Vacuum Wand, Clamps, Cradle, Deflector
- Inlet Connection Type Threaded
- Vacuum Pickup Type Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # MM460
- Zoro # G3924409
- UPC # 690773031341
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Vacuum Hose Dia. | 2-1/2" |
Length | 25-1/2" |
Vacuum Hose Length | 15 ft. |
Height | 20-1/2" |
Width | 15-1/2" |
For Hose Diameter | 2 1/2 in |
Description
Material Mover Kit, For Hose Diameter 2 1/2 in, Includes (4) Floor Nozzles, 4 ft Polycarbonate Vacuum Wand, Clamps, Cradle, Deflector, For Vacuum Type Drum Top Heads, Fits Vacuum Brand Guardair, Fits Vacuum Models CS3000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall (2KVF2)
- ROYAL BASKET TRUCKS Open Top vinyl Hamper Bag Blue (G00-BBX-HBN)
- BRADY Sorbents, 5 gal, 7 1/2 in x 10 in, Oil, White, Polypropylene (SRPO100)
- BIG HORN Flexible Natural Hair Bristle Tin/Metal Tubular Ferrule Handle Acid/Flux Brushes (Qty - 36) (13021)
- GUARDAIR Drum Vacuum, Cartridge Filter 73 cfm (MV2000)
- GUARDAIR Pneumatic Vaccum (PQ55C200)
- GUARDAIR Static Conductive Personnel Cleaning Station (CS3000NED)
- GUARDAIR Material Mover Kit, 2-1/2" dia. (MM860)
- GUARDAIR Material Mover Kit, 2-1/2" dia. (MM850)
- GUARDAIR Drum Vacuum, Standard 56 cfm (N051MC)
- TORNADO Industrial Shop Vacuum, 1-1/2" Hose Dia., Standard 114 cfm (94236)
- Guardair Wet Dry Vacuums