Shop All Wet Dry Vacuums
Guardair
Material Mover Kit, 2-1/2" dia.
Mfr # MM450NED
Zoro # G3924442
product price: $1,300.99
/ea
Free Shipping & Returns
$1,300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hose Dia. 2-1/2"
- Static Pressure 33"
- Inlet Connection Gender Female
- Features Flexible Static Conductive Hose
- Vacuum Pickup Type Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # MM450NED
- Zoro # G3924442
- UPC # 690773031334
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Vacuum Hose Dia. | 2-1/2" |
Length | 25-1/2" |
Width | 7" |
Height | 2-1/2" |
Vacuum Hose Length | 15 ft. |
For Hose Diameter | 2 1/2 in |
Description
Material Mover Kit, For Hose Diameter 2 1/2 in, Includes (4) Floor Nozzles, 5 ft Aluminum Vacuum Wand, Clamps, For Vacuum Type Drum Top Heads, Fits Vacuum Brand Guardair, Fits Vacuum Models CS3000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Soap Dispenser, Wall Mount, Automatic, Touch-Free, White (7830-01)
- BEST SANITIZERS BEST SANITIZERS, INC. Gallon Wall Bracket and Foam Pump (MD10201)
- GENUINE JOE Push Broom, Palmyra, Indoor/Outdoor, 24" Brown, PK 12 (GJO99652CT)
- CARRAND 1 1/2 in W Lug Nut Brush, 4 in L Handle, 3 in L Brush, Gray, Polypropylene, 7 in L Overall (92019)
- GUARDAIR Material Mover Kit, 2-1/2" dia. (MM860)
- GUARDAIR 55 Gal Tank Size Drum Vacuum, Wet/Dry, 2 in Vacuum Hose Dia., 3/4 in FNPT, Bagless (N551BC)
- GUARDAIR Static-Conductive Drum Vacuum, Standard 60 cfm (N201DCNED)
- GUARDAIR Drum Vacuum, Cartridge Filter 73 cfm (MV2000)
- GUARDAIR Drum Vacuum, Standard 60 cfm (N201DC)
- GUARDAIR Pneumatic Vaccum (PQ20C150NED)
- NILFISK Industrial Shop Vacuum, Standard 270 cfm (4010300476)
- Guardair Wet Dry Vacuums