Shop All Vacuum Accessories
Guardair
Maintenance kit, 55 gal. Units
Mfr # NMK55
Zoro # G0829157
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Vacuum Brand Guardair
- For Vacuum Type Pneumatic Vacuum
- Includes Cloth Filter Bag, Filter, Foam Insert, Gasket
- For Use With 3PXN3
- Fits Vacuum Models N551BC, N551BCNED, N551BCXNED, N551DCNED, N552BC, N552BCNED, N552BCXNED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # NMK55
- Zoro # G0829157
- UPC # 690773018250
- Country of Origin United States
- Category Vacuum Accessories
Details
Fits Vacuum Brand | Guardair |
For Vacuum Type | Pneumatic Vacuum |
Includes | Cloth Filter Bag, Filter, Foam Insert, Gasket |
For Use With | 3PXN3 |
Item | Pneumatic Vacuum Maintenance kit |
Fits Vacuum Models | N551BC, N551BCNED, N551BCXNED, N551DCNED, N552BC, N552BCNED, N552BCXNED |
For Use With Mfr. Model Number | 3PXN3 |
Description
Pneumatic Vacuum Maintenance kit, Includes Cloth Filter Bag, Filter, Foam Insert, Gasket, For Vacuum Type Pneumatic Vacuum, Fits Vacuum Brand Guardair, Fits Vacuum Models N551BC, N551BCNED, N551BCXNED, N551DCNED, N552BC, N552BCNED, N552BCXNED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Foaming Wall Cleaner, 18oz, PK12 (ZUFWC18)
- CONTEK 54 in. Wood Broom Handle (13078W)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 16 oz Dry Wt, Side Gate Connection, Looped-End, White, Cotton, PK6 (FGD15206WH00)
- TOLCO Clear Choice Bulk Soap Dispenser, 50oz. (523155)
- GUARDAIR Vacuum Hose, 2" ID x 40 ft. L, Vinyl (N67040)
- GUARDAIR Vacuum Hose, Vinyl (N12510)
- GUARDAIR Plastic Utility Tool, w/Brush, 5" L x6" W (N845)
- GUARDAIR Wet/Dry Vacuum Accessory Kit, 22 In Hose (N639)
- GUARDAIR Vacuum Hose, 2 In x 20 ft, Vinyl (N67020)
- GUARDAIR Pneumatic Drum-Top Vacuum Head, Standard 89 cfm (N551B)
- PROTEAM On/Off Switch, For Backpack Vacuum (840495)
- Guardair Vacuum Accessories