Shop All Vacuum Accessories
Guardair
Maintenance kit, 30 gal. Units
Mfr # NMK30
Zoro # G3444296
original price:
$197.19
8% off
new price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Vacuum Brand Guardair
- For Vacuum Type Pneumatic Vacuum
- For Use With 30 gal. Units
- Includes (2) Cloth Filter Bags, Filter, Foam Insert, Gasket
- Fits Vacuum Models N301BC, N301BCNED, N301BCXNED, N301DC, N301DCNED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # NMK30
- Zoro # G3444296
- UPC # 690773018243
- Country of Origin United States
- Category Vacuum Accessories
Details
Fits Vacuum Brand | Guardair |
For Vacuum Type | Pneumatic Vacuum |
For Use With | 30 gal. Units |
Item | Pneumatic Vacuum Maintenance kit |
Includes | (2) Cloth Filter Bags, Filter, Foam Insert, Gasket |
Fits Vacuum Models | N301BC, N301BCNED, N301BCXNED, N301DC, N301DCNED |
Description
Pneumatic Vacuum Maintenance kit, Includes (2) Cloth Filter Bags, Filter, Foam Insert, Gasket, For Vacuum Type Pneumatic Vacuum, Fits Vacuum Brand Guardair, Fits Vacuum Models N301BC, N301BCNED, N301BCXNED, N301DC, N301DCNED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Compact, Coreless, 2 Ply, 1500 Sheets, White, 18 PK (19378)
- HUSKY 42 gal Trash Bags, 2 ft 8 3/4 in x 3 ft 9 1/8, Heavy-Duty Contractor, 3 mil, Black, 50 PK (HK42WC050B)
- ROMANOFF Deluxe Small Utility Caddy, Red, 3PK (26902)
- TOUGH GUY Degreaser, 1 Gal Jug, Liquid, Purple (49NW13)
- GUARDAIR Round Brush Tool, 3", 1-1/4" Hose (N843)
- GUARDAIR Vacuum Crevice Tool, 24", 2" Hose (N674)
- GUARDAIR Bristle Vacuum Floor Tool, 14" (N692B)
- GUARDAIR Wet/Dry Vacuum Accessory Kit (N668)
- GUARDAIR Detachable Brush Vacuum Tool, 6", 2" Hose (N6592)
- GUARDAIR Squeegee Vacuum Floor Tool, 14" (N692S)
- SANYO Sanyo SCFH5 HEPA Type filter Filter For SCX1000P (SCFH5)
- Guardair Vacuum Accessories