Shop All Air Gun Accessories
Guardair
Magnetic Hanging Loop, Metal
Mfr # 200A50
Zoro # G0029668
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Silver
- Overall Length 3 1/8 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 200A50
- Zoro # G0029668
- UPC # 690773031020
- Country of Origin United States
- Category Air Gun Accessories
Dimensions
Overall Length | 3 1/8 in |
Details
Item | Magnetic Hanging Loop,Metal |
Material | Metal |
Color | Silver |
Number of Pieces | 1 |
Description
Magnetic Hanging Loop,Metal, Material Metal, Overall Length 3 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D5 M6x1.00 (174522)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1971800)
- MILWAUKEE TOOL Impact Wrench and Battery, Friction Ring (2863-20, 48-11-1850R)
- J.W. WINCO GN903-32-M8-45-ST Spindle Assembly (903-32-M8-45-ST)
- GUARDAIR Chip Shield, Polycarbonate, 4" L (200A66)
- GUARDAIR Old Gun Rebuilt Repair Kit (74K02)
- GUARDAIR Ultra Gun Rebuild Kit, w/Short Trigger (400K02)
- GUARDAIR Contain-It Kit (1520)
- GUARDAIR Curved Cleaning Tool, 4 In. L, Black (14VA03)
- GUARDAIR Heavy Duty Flat Utility Tool, 3-1/2 In. L (14VA09)
- CHICAGO PNEUMATIC Air Flex 3/8 NPT 74 cfm Swivel (8940171571)
- Guardair Air Gun Accessories