Shop All Air Gun Nozzles & Accessories
Guardair
Long John W/ 96In Alum Ext, Alum Nozzle
Mfr # 75LJ096AA
Zoro # G0636511
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Number of Pieces 1
- Overall Length 96 in
- Nozzle Tip Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 75LJ096AA
- Zoro # G0636511
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Overall Length | 96 in |
Details
Item | Long John W/ 96In Alum Ext, Alum Nozzle |
Tube Material | Aluminum |
Number of Pieces | 1 |
Nozzle Tip Material | Aluminum |
Description
Long John W/ 96In Alum Ext, Alum Nozzle, Nozzle Tip Material Aluminum, Tube Material Aluminum, Overall Length 96 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1.61 X 1.38 X 1.77" V-Block & Clamp Set (3402-0951)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1-11-1/2 NPT (411900)
- KEYSCO TOOLS Body File, American, Rectangular, Medium (77505)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2200)
- GUARDAIR AirSpade 1" ID X 10 Ft Lightweight Air Supply Hose (HT57)
- GUARDAIR 75Xt Aluminum Nozzle (75XTNA-1)
- GUARDAIR Air Gun Extension, 24 In. L, Dia. 1/4 In. (76E024B)
- GUARDAIR Air Gun Nozzle, Safety, 18 In. L (18VNE018S)
- GUARDAIR Air Gun Nozzle, Safety, 1/2 In. L (LZRN02)
- GUARDAIR Guardair 335-75LJ012AA Long John with Aluminum Ext& Alum. Nozzle 12 in. (335-75LJ012AA)
- GUARDAIR Xtra Thrust W/ 6In Steel Ext, Alum Nozzle (75XT006SA)
- Guardair Air Gun Nozzles & Accessories