Shop All Air Gun Nozzles & Accessories
Guardair
Long John W/ 60InSteel Ext, Steel Nozzle
Mfr # 75LJ060SS
Zoro # G0636505
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Consumption 34 cfm
- Includes Extension and Nozzle, Hanging Hook
- Standards OSHA 1910.242(B)
- Application Blowing Floor Debris, Cleaning Inaccessible and Hard to Reach Areas, Cleaning Masonry Forms, Molds, Ovens, Rafters as Well as Machinery and Storage Areas, Tanks
- Overall Width 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 75LJ060SS
- Zoro # G0636505
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Overall Width | 6 1/2 in |
Overall Length | 63 3/8 in |
Extension Size | 60 in |
Air Inlet Size | 1/4 in |
Details
Item | Long John W/ 60InSteel Ext, Steel Nozzle |
Air Consumption | 34 cfm |
Includes | Extension and Nozzle, Hanging Hook |
Standards | OSHA 1910.242(B) |
Application | Blowing Floor Debris, Cleaning Inaccessible and Hard to Reach Areas, Cleaning Masonry Forms, Molds, Ovens, Rafters as Well as Machinery and Storage Areas, Tanks |
Color | Silver |
Body Material | Aluminum |
Sound Level | 107 dB |
Air Inlet Type | NPT |
Nozzle Tip Material | Steel |
Air Inlet | 1/4 in NPT Female |
Maximum Inlet Pressure | 120 psi |
Air Inlet Gender | Female |
Description
Long John W/ 60InSteel Ext, Steel Nozzle, Pistol, Nozzle Tip Material Steel, Sound Level 107 dB, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 7/8in Size (W-671)
- HOUGEN 1-9/16 in. X 1 in. 12,000-Series Annular Cutter (12150)
- LINK Metric HSS Combined Drill & Counterbore 9 Pc Set (05-L2-382)
- SUPER TOOL 3/8" Carbide 135 Deg. Jobber Length Drill Bit (50625)
- GUARDAIR Xtra Thrust W/ 6In Steel Ext, Alum Nozzle (75XT006SA)
- GUARDAIR Air Gun Extension, 24 In. L, Dia. 1/4 In. (76E024B)
- GUARDAIR Air Gun Nozzle, Safety, 18 In. L (18VNE018S)
- GUARDAIR Long John W/ 24InSteel Ext, Steel Nozzle (75LJ024SS)
- GUARDAIR Nozzle (79SGN13)
- GUARDAIR Air Gun Nozzle, Safety, 12 In. L (18VNE012S)
- EXAIR Air Gun Nozzle, Safety, 1-3/4 In. L (1100)
- Guardair Air Gun Nozzles & Accessories