Shop All Air Gun Nozzles & Accessories
Guardair
Long John W/ 60In Steel Ext, Alum Nozzle
Mfr # 75LJ060SA
Zoro # G0636496
product price: $74.45
/ea
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Consumption 34 cfm
- Application Blowing Floor Debris, Cleaning Inaccessible and Hard to Reach Areas, Cleaning Masonry Forms, Molds, Ovens, Rafters as Well as Machinery and Storage Areas, Tanks
- Standards OSHA 1910.242(B)
- Includes Extension and Nozzle, Hanging Hook
- Overall Width 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 75LJ060SA
- Zoro # G0636496
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Overall Width | 6 1/2 in |
Overall Length | 63 3/8 in |
Air Inlet Size | 1/4 in |
Extension Size | 60 in |
Details
Item | Long John W/ 60In Steel Ext, Alum Nozzle |
Air Consumption | 34 cfm |
Application | Blowing Floor Debris, Cleaning Inaccessible and Hard to Reach Areas, Cleaning Masonry Forms, Molds, Ovens, Rafters as Well as Machinery and Storage Areas, Tanks |
Standards | OSHA 1910.242(B) |
Includes | Extension and Nozzle, Hanging Hook |
Color | Silver |
Air Inlet Type | NPT |
Nozzle Tip Material | Alloy |
Air Inlet Gender | Female |
Body Material | Aluminum |
Sound Level | 107 dB |
Air Inlet | 1/4 in NPT Female |
Maximum Inlet Pressure | 120 psi |
Description
Long John W/ 60In Steel Ext, Alum Nozzle, Pistol, Nozzle Tip Material Alloy, Sound Level 107 dB, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA SINR 0816S08E (SINR0816S08E)
- OSG Spiral Point Tap, Plug 0 Flutes (1655501308)
- REMCO Scoop, Metal Detect, Gray, 3-1/2 x 15 In (6500MD5)
- PROSKIT Diagonal Cutters 4.5 (200-037)
- GUARDAIR Venturi Nozzle, with 24" Alum Extension (F5E024AA)
- GUARDAIR Air Gun Nozzle and Extension, 48 In. L (510E048SSA)
- GUARDAIR Air Gun Nozzle, Safety, 12 In. L (18VNE012S)
- GUARDAIR 96In 75Lj Alum Ext, Alum Nozzle (75LJE096AA)
- GUARDAIR Venturi Nozzle, with 36" Alum Extension (F5E036AA)
- GUARDAIR Air Gun Extension, 24 In. L, Dia. 1/4 In. (76E024B)
- GUARDAIR Xtra Thrust W/ 12In Steel Ext/Nozzle (75XT012SS)
- Guardair Air Guns & Accessories