Shop All Air Gun Nozzles & Accessories
Guardair
Long John W/ 48In Steel Ext, Alum Nozzle
Mfr # 75LJ048SA
Zoro # G0636478
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Consumption 34 cfm
- Standards OSHA 1910.242(B)
- Application Blowing Floor Debris, Cleaning Inaccessible and Hard to Reach Areas, Cleaning Masonry Forms, Molds, Ovens, Rafters as Well as Machinery and Storage Areas, Tanks
- Includes Extension and Nozzle, Hanging Hook
- Overall Width 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardair
- MFR # 75LJ048SA
- Zoro # G0636478
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Overall Width | 6 1/2 in |
Overall Length | 51 3/8 in |
Air Inlet Size | 1/4 in |
Extension Size | 48 in |
Nominal Extension Length | 48 in |
Details
Item | Long John W/ 48In Steel Ext, Alum Nozzle |
Air Consumption | 34 cfm |
Standards | OSHA 1910.242(B) |
Application | Blowing Floor Debris, Cleaning Inaccessible and Hard to Reach Areas, Cleaning Masonry Forms, Molds, Ovens, Rafters as Well as Machinery and Storage Areas, Tanks |
Includes | Extension and Nozzle, Hanging Hook |
Color | Silver |
Air Inlet Type | NPT |
Sound Level | 107 dB |
Maximum Inlet Pressure | 120 psi |
Air Inlet | 1/4 in NPT Female |
Air Inlet Gender | Female |
Body Material | Aluminum |
Nozzle Tip Material | Alloy |
Description
Long John W/ 48In Steel Ext, Alum Nozzle, Pistol, Nozzle Tip Material Alloy, Sound Level 107 dB, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Double End Pin Vise, 0-0.125 In, Nickel (165)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 24Mm Socket Imp 24Mm, M834 (M834)
- WESTWARD Half Round File, 6 In. L, Ergo Handle (1NFW1)
- YG-1 TOOL CO HSS End Mill, Double, 1/4in. Dia., 2Flutes (11047)
- GUARDAIR Air Gun Nozzle, Safety, 6 In. L, Steel (18VNE006S)
- GUARDAIR Long John W/ 24InSteel Ext, Steel Nozzle (75LJ024SS)
- GUARDAIR Force 5 W/ 90In Alum Ext, Venturi Nozzle (F5096AA)
- GUARDAIR Air Gun Nozzle and Extension, 60 In. L (MDE060A)
- GUARDAIR Guardair 335-75LJ012AA Long John with Aluminum Ext& Alum. Nozzle 12 in. (335-75LJ012AA)
- GUARDAIR Xtra Thrust W/ 12In Steel Ext/Nozzle (75XT012SS)
- EXAIR Air Gun Nozzle, Safety, Peek Plastic (1100-PEEK)
- Guardair Air Gun Nozzles & Accessories