Shop All Air Gun Nozzles & Accessories
Guardair
Long John W/ 144In Alum Ext, Alum Nozzle
Mfr # 75LJ144AA
Zoro # G1178320
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Number of Pieces 1
- Nozzle Tip Material Aluminum
- Overall Length 144 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 75LJ144AA
- Zoro # G1178320
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Overall Length | 144 in |
Details
Item | Long John W/ 144In Alum Ext, Alum Nozzle |
Tube Material | Aluminum |
Number of Pieces | 1 |
Nozzle Tip Material | Aluminum |
Description
Long John W/ 144In Alum Ext, Alum Nozzle, Nozzle Tip Material Aluminum, Tube Material Aluminum, Overall Length 144 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON Thread Restoring File Set, Length 8 3/8 in, 4 piece (T33024)
- SUPERIOR TILE CUTTER AND TOOLS Trowel, Square Notch, For Ceramic/Wood (ST404PF)
- GARANT Pair of spare jaws with spring for No. 149001 and No. 148701- for toolholder: 85 (148712 85)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 13/16 (C17050)
- GUARDAIR Lazer, Alum Extension, Alum Nozzle, 48" L (LZRE048AA)
- GUARDAIR AirSpade 5 Ft Extension With Coupler (HT120)
- GUARDAIR Long John W/ 24InSteel Ext, Steel Nozzle (75LJ024SS)
- GUARDAIR Air Gun Nozzle, Safety, 12 In. L (18VNE012S)
- GUARDAIR Guardair 335-75LJ012AA Long John with Aluminum Ext& Alum. Nozzle 12 in. (335-75LJ012AA)
- GUARDAIR Air Gun Extension, 24 In. L, Dia. 1/4 In. (76E024B)
- EXAIR Nozzle, 2-1/2inL, 91scfm, 3/4in(F)NPT, Znc (1112)
- Guardair Air Gun Nozzles & Accessories