Shop All Air Gun Nozzles & Accessories
Guardair
Long John W/ 12InSteel Ext, Steel Nozzle
Mfr # 75LJ012SS
Zoro # G0636441
original price:
$53.80
9% off
new price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Consumption 34 cfm
- Standards OSHA 1910.242(B)
- Application Blowing Floor Debris, Cleaning Inaccessible and Hard to Reach Areas, Cleaning Masonry Forms, Molds, Ovens, Rafters as Well as Machinery and Storage Areas, Tanks
- Includes Extension and Nozzle, Hanging Hook
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 75LJ012SS
- Zoro # G0636441
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Overall Width | 6 1/2 in |
Overall Length | 15 3/8 in |
Air Inlet Size | 1/4 in |
Extension Size | 12 in |
Nominal Extension Length | 12 in |
Details
Item | Long John W/ 12InSteel Ext, Steel Nozzle |
Air Consumption | 34 cfm |
Standards | OSHA 1910.242(B) |
Application | Blowing Floor Debris, Cleaning Inaccessible and Hard to Reach Areas, Cleaning Masonry Forms, Molds, Ovens, Rafters as Well as Machinery and Storage Areas, Tanks |
Includes | Extension and Nozzle, Hanging Hook |
Color | Silver |
Air Inlet | 1/4 in NPT Female |
Air Inlet Gender | Female |
Air Inlet Type | NPT |
Body Material | Aluminum |
Sound Level | 107 dB |
Nozzle Tip Material | Steel |
Maximum Inlet Pressure | 120 psi |
Description
Long John W/ 12InSteel Ext, Steel Nozzle, Pistol, Nozzle Tip Material Steel, Sound Level 107 dB, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 8 in VISE-GRIP Adjustable Diagonal Cutter Flush Cut Oval Nose Uninsulated (DIA8P)
- PROTO 1 in Drive, 2-3/16" 12 pt SAE Socket, 12 Points (J5770)
- PROTO Anti-Vibe® Ball Pein Hammer - 24 oz. (J1324AVP)
- WESTWARD Rubber Foot (CP-75-33)
- GUARDAIR Air Gun Nozzle, Safety, 18 In. L (18VNE018S)
- GUARDAIR Thumbswitch, Aluminum Nozzle (900NA)
- GUARDAIR Xtra Thrust W/ 24InSteel Ext, Alum Nozzle (75XT024SA)
- GUARDAIR Air Gun Nozzle, Safety, 3 In. L, Steel (18VNE003S)
- GUARDAIR Air Gun Nozzle and Extension, 60 In. L (MDE060A)
- GUARDAIR Long John W/ 24InSteel Ext, Steel Nozzle (75LJ024SS)
- EXAIR Air Gun Nozzle, Safety, 1-2/3 In. L (1103)
- Guardair Air Gun Nozzles & Accessories