Shop All Air Gun Nozzles & Accessories
Guardair
Long John W/ 120In Alum Ext, Alum Nozzle
Mfr # 75LJ120AA
Zoro # G0636520
original price:
$74.22
14% off
new price: $63.45
/ea
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Number of Pieces 1
- Nozzle Tip Material Aluminum
- Overall Length 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 75LJ120AA
- Zoro # G0636520
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Overall Length | 120 in |
Details
Item | Long John W/ 120In Alum Ext, Alum Nozzle |
Tube Material | Aluminum |
Number of Pieces | 1 |
Nozzle Tip Material | Aluminum |
Description
Long John W/ 120In Alum Ext, Alum Nozzle, Nozzle Tip Material Aluminum, Tube Material Aluminum, Overall Length 120 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 9 in. Bi-Metal Reciprocating Saw Blade 4/6 TPI 5 pc (DS0912BW5)
- IRWIN 6-1/2", 24-Teeth Circular Saw Blade, Steel (14029)
- WESTWARD 3/8 in Drive, SAE Socket, 6 Points (20HW60)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.3101X25)
- GUARDAIR Air Gun Nozzle, Safety, 3 In. L, Steel (18VNE003S)
- GUARDAIR Lazer, Alum Extension, Alum Nozzle, 48" L (LZRE048AA)
- GUARDAIR AirSpade 5 Ft Extension With Coupler (HT120)
- GUARDAIR Air Gun Safety Nozzle, 2-1/2 in Extension, Aluminum (75LJNA-1)
- GUARDAIR Air Gun Nozzle, Safety, 6 In. L, Steel (18VNE006S)
- GUARDAIR Xtra Thrust W/ 6In Steel Ext, Alum Nozzle (75XT006SA)
- SPEEDAIRE Air Gun, Hand Held, Black, PVC (22YK82)
- Guardair Air Guns & Accessories