Shop All Air Guns
Guardair
Long John Safety Air Gun, Steel, 6"
Mfr # 75LJ006SS
Zoro # G8780587
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast Aluminum
- Application Blowing Floor Debris, Cleaning Masonry Forms, Tanks, Ovens, Molds and Rafters, Machinery and Storage Areas
- Includes Hanging Hook
- Overall Length 9.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 9.8" |
Details
Body Material | Cast Aluminum |
Application | Blowing Floor Debris, Cleaning Masonry Forms, Tanks, Ovens, Molds and Rafters, Machinery and Storage Areas |
Includes | Hanging Hook |
Item | Long John 6" Safety Air Gun, Steel |
Description
Long John 6 In. Safety Air Gun, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Alignment Pry Bar, 38" L, 7/8" W, 7/8" Dia. (J2127)
- KRAFT TOOL Magnesium Hawk w/ProForm, 16" x 16 (PL266PF)
- KRAFT TOOL Stainless Steel Driveway Approach Tool 9 (CF098PF)
- HYDE 1-1/2" Black & Silver Lifetime 4-Edge High Carbon Steel Blade Scraper (10530)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (U80LJ024AA2)
- GUARDAIR Air Gun, Ergonomic Grip, 4" Bent Extension (GA4404B)
- GUARDAIR QuietForce Air Gun, Cluster Nozzle, 82 dB (74GMAC)
- GUARDAIR Pistol Grip Pneumatic Vacuum (1500)
- GUARDAIR Thumb Lever Air Gun (900S)
- GUARDAIR Ergonomic Air Gun (LZR600)
- VACULA Full Flow Blow Gun, 4" (VAC72-020-1050)
- Guardair Air Guns & Accessories