Shop All Air Guns
Guardair
Long John Non-Conductive Air Gun, 6"
Mfr # 75LJ006AN
Zoro # G8493313
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast Aluminum
- Application Blowing Floor Debris, Cleaning Masonry Forms, Tanks, Ovens, Molds and Rafters, Machinery and Storage Areas
- Includes Hanging Hook
- Overall Length 9.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 9.8" |
Details
Body Material | Cast Aluminum |
Application | Blowing Floor Debris, Cleaning Masonry Forms, Tanks, Ovens, Molds and Rafters, Machinery and Storage Areas |
Includes | Hanging Hook |
Item | Long John 6" Non-Conductive Air Gun |
Description
Long John 6 In. Non-Conductive Air Gun
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #43 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50898)
- BOSCH Dust Collector Guard, 5in.dia. (GA50DC)
- MITUTOYO Cfc-80"Gl (552-164-10)
- GREY PNEUMATIC SKT 3/8" DR X 13MM MAG STNDRD IM (GP1013MG)
- GUARDAIR Pistol Grip Air Gun Kit with Extension (LZR6507KIT)
- GUARDAIR Ergonomic Air Gun, 48" Extension (INF5048AA)
- GUARDAIR Pistol Grip Pneumatic Vacuum (1548)
- GUARDAIR Guardair 75LJ024AA, Long John W/ 24" Alum Ext & Alloy Nozzle (75LJ024AA)
- GUARDAIR Xtra Thrust Air Gun, Steel Ext., 48" (75XT048SA)
- GUARDAIR Thumb Lever Air Gun (900S)
- SPEEDAIRE Pistol Grip Syphon Spray Gun (22YK57)
- Guardair Air Guns