Shop All Air Guns
Guardair
Long John Air Gun, Steel Nozzle, 24"
Mfr # 75LJ024AS
Zoro # G8780523
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic, Classic Pistol Grip
- Body Material Cast Aluminum
- Application Blowing Floor Debris, Cleaning Masonry Forms, Tanks, Ovens, Molds and Rafters, Machinery and Storage Areas
- Includes Hanging Hook
- Overall Length 27.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 27.8" |
Air Gun Inlet Size | 1/4" (F)NPT |
Extension Size | 24" |
Details
Air Gun Body Style | Ergonomic, Classic Pistol Grip |
Body Material | Cast Aluminum |
Application | Blowing Floor Debris, Cleaning Masonry Forms, Tanks, Ovens, Molds and Rafters, Machinery and Storage Areas |
Includes | Hanging Hook |
Max. dBA | 107 |
Nozzle | Steel |
Trigger | Wide |
Item | Long John 24" Air Gun, Steel Nozzle |
Air Consumption | 34 cfm |
Description
Long John 24 In. Air Gun, Steel Nozzle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Air Tool Holder Rack, 24 in.Lx1/4 in.Slot (ATH24-025)
- K-TOOL INTERNATIONAL 3/8" Drive, 5/8" SAE Socket, 6 Points (KTI-22221)
- DORIAN Cut-Off Blade, 3.38 L, 0.063 W, 0.75 In H (73310162950)
- GREENFIELD THREADING Spiral Point Tap Bottoming, 2 Flutes (357054)
- GUARDAIR Long John Air Gun, Nylon Nozzle, 12" (75LJ012AN)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (LZR650036AA)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (80LJ048AA)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (F5024AQF)
- GUARDAIR Pistol Grip Pneumatic Vacuum (1548)
- GUARDAIR Pistol Grip Air Gun Kit with Extension (LZR6507KIT)
- CAMPBELL HAUSFELD Blow Gun, Lever Safety (MP216700AV)
- Guardair Air Guns