Shop All Air Guns
Guardair
Long John Air Gun, Steel Extension, 72"
Mfr # 75LJ072SA
Zoro # G8493252
product price: $66.55
/ea
$66.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic, Classic Pistol Grip
- Body Material Cast Aluminum
- Application Blowing Floor Debris, Cleaning Masonry Forms, Tanks, Ovens, Molds and Rafters, Machinery and Storage Areas
- Includes Hanging Hook
- Overall Length 76-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 76-1/2" |
Extension Size | 72" |
Air Gun Inlet Size | 1/4" (F)NPT |
Details
Air Gun Body Style | Ergonomic, Classic Pistol Grip |
Body Material | Cast Aluminum |
Application | Blowing Floor Debris, Cleaning Masonry Forms, Tanks, Ovens, Molds and Rafters, Machinery and Storage Areas |
Includes | Hanging Hook |
Max. dBA | 107 |
Nozzle | Alloy |
Trigger | Wide |
Item | Long John 72" Air Gun, Steel Extension |
Air Consumption | 34 cfm |
Description
Long John 72 In. Air Gun, Steel Extension
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA External Hexagon Bit 9-7/50", Drive Size: 1/4" , Num. of pieces:1 (05051205001)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 1/4-E (C97313)
- DIABLO Holesaw Set, General Purpose, 14 pcs. (DHS14SGP)
- GEARWRENCH 1/2" Drive Micrometer Torque Wrench 20-150 ft/lbs. (85063M)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (U75XT060AA2)
- GUARDAIR Guardair 75XXT, Xtra Thrust Safety Air Gun (75XXT)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (75LJ036NN)
- GUARDAIR Air Gun, 35 cfm, Aluminum, Pistol-Grip (U74HT37024)
- GUARDAIR Syphon Spray Gun, w/36" Extension, 9 cfm (79SG036)
- GUARDAIR Thumb Lever Air Gun, 18" Extension (970018S)
- SPEEDAIRE Pistol Grip Air Gun, 48" Extension (2TEJ4)
- Guardair Air Guns & Accessories