Shop All Air Guns
Guardair
Long John Air Gun, Steel Extension, 6"
Mfr # 75LJ006SA
Zoro # G8493261
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic, Classic Pistol Grip
- Body Material Cast Aluminum
- Application Blowing Floor Debris, Cleaning Masonry Forms, Tanks, Ovens, Molds and Rafters, Machinery and Storage Areas
- Includes Hanging Hook
- Overall Length 9.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 9.8" |
Air Gun Inlet Size | 1/4" (F)NPT |
Extension Size | 6" |
Details
Air Gun Body Style | Ergonomic, Classic Pistol Grip |
Body Material | Cast Aluminum |
Application | Blowing Floor Debris, Cleaning Masonry Forms, Tanks, Ovens, Molds and Rafters, Machinery and Storage Areas |
Includes | Hanging Hook |
Max. dBA | 107 |
Nozzle | Alloy |
Trigger | Wide |
Item | Long John 6" Air Gun, Steel Extension |
Air Consumption | 34 cfm |
Description
Long John 6 In. Air Gun, Steel Extension
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 12 lb. Brass Hammer with 32" Wood Handle (ABC12BW)
- ENCORE PACKAGING Slide Knife (EP-265)
- WESTWARD Combination Wrench, SAE, 1-1/4in Size (36A188)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0930" (3/32) (922793-C3)
- GUARDAIR Thumb Lever Air Gun, 12" Extension, Max. dBA: 104 (970012S)
- GUARDAIR Pistol Grip Syphon Spray Gun (79SG012)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (U75LJ018AA3)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (LZR650024AA)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (80LJ012AA)
- GUARDAIR Air Gun, 35 cfm, Aluminum, Pistol-Grip (U74HT37006)
- GUARDAIR Pistol Grip Air Gun, 72" Extension (75XT072AA)
- Guardair Air Guns & Accessories