Shop All Air Guns
Guardair
Long John Air Gun, Steel Extension, 36"
Mfr # 75LJ036SA
Zoro # G8493331
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast Aluminum
- Application Blowing Floor Debris, Cleaning Masonry Forms, Tanks, Ovens, Molds and Rafters, Machinery and Storage Areas
- Includes Hanging Hook
- Overall Length 40-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 40-1/2" |
Details
Body Material | Cast Aluminum |
Application | Blowing Floor Debris, Cleaning Masonry Forms, Tanks, Ovens, Molds and Rafters, Machinery and Storage Areas |
Includes | Hanging Hook |
Item | Long John 36" Air Gun, Steel Extension |
Description
Long John 36 In. Air Gun, Steel Extension
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Jaw Inserts, 6-1/2 In, For 10D713, PR (10D758)
- DEWALT Bi-Metal Hole Saws (DAH180027)
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (534306)
- PICARD Blacksmith Tongs, Wolf Jaw, 24" (04900-600)
- GUARDAIR Pistol Grip Air Gun (74RT)
- GUARDAIR Pistol Grip Air Gun (U74HT50)
- GUARDAIR Guardair 335-80WJ Whisper Jet Low Noisesafety Air Gun (335-80WJ)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (80LJ018AA)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (U75XT018AA2)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (U75LJ012AA2)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U75XT006AA3)
- Guardair Air Guns