Shop All Air Guns
Guardair
Long John Air Gun, Steel Extension, 18"
Mfr # 75LJ018SA
Zoro # G8493298
product price: $46.45
/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast Aluminum
- Application Blowing Floor Debris, Cleaning Masonry Forms, Tanks, Ovens, Molds and Rafters, Machinery and Storage Areas
- Includes Hanging Hook
- Overall Length 21.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 21.3" |
Details
Body Material | Cast Aluminum |
Application | Blowing Floor Debris, Cleaning Masonry Forms, Tanks, Ovens, Molds and Rafters, Machinery and Storage Areas |
Includes | Hanging Hook |
Item | Long John 18" Air Gun, Steel Extension |
Description
Long John 18 In. Air Gun, Steel Extension
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Charger Drill Bit, 13/64 in. (25413)
- WESTWARD Combination Wrench, SAE, 1/4in Size (3XE93)
- GERBER Emergency Rescue Hook Hook, 8 in L (30-000590)
- SUNEX Pliers, Snap Ring Set, 4 pcs. (3614V)
- GUARDAIR Pistol Grip Air Gun (80WJ)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (U80LJ060AA3)
- GUARDAIR Vacuum Gun (1500U06)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U75XT006AA225)
- GUARDAIR Air Gun, 35 cfm, Aluminum, Pistol-Grip (U74HT37012)
- GUARDAIR Guardair 335-80WJ Whisper Jet Low Noisesafety Air Gun (335-80WJ)
- MILTON Pistol Grip Blow Gun, 1/4" NPT (S-160)
- Guardair Air Guns