Shop All Floor Scrubber Parts
Guardair
Liquid Drain Valve, 2 In.
Mfr # N620
Zoro # G2345777
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 30 and 55 gal Drum Lower 2 in Bung Hole
- For Use With Mfr. Model Number CDV156B
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # N620
- Zoro # G2345777
- UPC # 690773014481
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Size | 2" |
Details
Item | Liquid Drain Valve |
For Use With | 30 and 55 gal Drum Lower 2 in Bung Hole |
For Use With Mfr. Model Number | CDV156B |
Description
Liquid Drain Valve, For Use With 30 and 55 gal. Drum Lower 2 In. Bung Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE MALISH CORPORATION Malish 18" Mal-Grit Xtra„¢ Heavy Duty Grit Brush w/Universal Clutch Plate, Orange (813618NP)
- CHASE PRODUCTS Champion Sprayon Stainless Steel Cleaner, 16 oz Aerosol Spray, PK12 (5197)
- KARCHER Karcher Flat Filter For Karcher KM 70/30 Sweeper - 6.904-367.0 (6.904-367.0)
- AMERICO Global Industrial„¢ 18" Stripping Pad, Maroon, 10 Per Case (420918)
- GUARDAIR Gasket, Rubber, 55 Gallon Covers (N656)
- GUARDAIR Exhaust Housing, Steel (N685)
- GUARDAIR Exhaust Silencer Insert, Foam, For 3PXT1 (N686)
- GUARDAIR Air Inlet Shutoff Valve (N651)
- GUARDAIR Air King Fitting, 3/4 In. (N647)
- GUARDAIR Air Supply Hose with Fittings, 20 Ft. (N607)
- PIONEER-ECLIPSE PROPANE - FEMALE COUPLING (MP4500)
- Guardair Floor Scrubber Parts