Shop All Pneumatic Tool Parts
Guardair
King Safety Cable
Mfr # 500A04
Zoro # G7983613
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Positive Attachment of Air Hose to Air Tool
- Overall Length 20 in
- Fits Brand Guardair
- Material Steel
- Compatible with Series Guardair Force 5 Series, Inforcer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 500A04
- Zoro # G7983613
- UPC # 690773018946
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Overall Length | 20 in |
Details
Item | Air Gun Safety Cable |
For Use With | Positive Attachment of Air Hose to Air Tool |
Fits Brand | Guardair |
Material | Steel |
Compatible with Series | Guardair Force 5 Series, Inforcer |
Number of Pieces | 1 |
Compatible with Product Type | Safety Air Gun |
Product Type | Air Gun Safety Cable |
Compatible with Manufacturer Part Number | F5, INF5 |
Description
Air Gun Safety Cable, Material Steel, Compatible with Manufacturer Part Number F5, INF5, For Use With Positive Attachment of Air Hose to Air Tool, Overall Length 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Injector Needle, Length 1 1/2,3000 PSI (1ZTC7)
- FAFNIR Eccentric Locking Collar Insert Bearing (RA014RR)
- CONTINENTAL CONTITECH 4L500 Cogged V-Belt, 50" Outside Length, 1/2" Top Width, 1 Ribs (4L500)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, H Series (VHC4-4MV)
- GUARDAIR Aluminum Nozzle (80WJNA)
- GUARDAIR Aluminum Extension, 12 In. (75E012A)
- GUARDAIR Flexible Metal Inlet Extension, 18 In. (1448F018)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 12 In. (75LJE012AA)
- GUARDAIR Round Bristle Brush (1400A03)
- GUARDAIR Air King Universal Swivel, 3/4 In., Male (34SAKM05)
- SPEEDAIRE Bent Chisel, 35mm (TTR4320350G)
- Guardair Pneumatic Tool Parts