Shop All Air Gun Accessories
Guardair
Inlet/Outlet Hose Cuff, 3-1/2 In. L, Gray
Mfr # 1400A16
Zoro # G1343291
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 1/2 in
- For Use With Connection to Vacuum Unit, Tools and Accessories
- Inlet 1-1/4 in
- Material Plastic
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardair
- MFR # 1400A16
- Zoro # G1343291
- UPC # 690773000842
- Country of Origin United States
- Category Air Gun Accessories
Dimensions
Length | 3 1/2 in |
Overall Length | 1 1/4 in |
Details
Item | Vacuum Hose Cuff |
For Use With | Connection to Vacuum Unit, Tools and Accessories |
Inlet | 1-1/4 in |
Material | Plastic |
Color | Gray |
Standards | OSHA |
Includes | 1 1/4 in Inlet/Outlet PVC Hose Cuff |
Compatible with Manufacturer Part Number | 1500, 1510 |
Product Type | Vacuum Hose Cuff |
Compatible with Product Type | Vacuum Unit |
Number of Pieces | 1 |
Air Inlet | 1 1/4 in |
Description
Vacuum Hose Cuff, Material Plastic, Compatible with Manufacturer Part Number 1500, 1510, For Use With Connection to Vacuum Unit, Tools and Accessories, Includes 1 1/4 in Inlet/Outlet PVC Hose Cuff, Overall Length 1 1/4 in, Air Inlet 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #16 Cobalt Long Threaded Shank Drill Bit Overall Length 2-1/8 (TSD16L)
- K-TOOL INTERNATIONAL Wobble Socket Extension, 3", 3/8"Dr (KTI-22043)
- CROWN TOOLS 5/16 Inch Mortise Chisel (21008)
- CRAFTSMAN Sockets, 3/8" Drive 11/16" 6 Point SAE S (CMMT43336)
- GUARDAIR Plastic Wand, 19 In. L, Black (14VA02)
- GUARDAIR Air Spade Utility, 48inL, Green, Fiberglass (ASU4004BD)
- GUARDAIR Air Gun Hook Assembly, Plastic, Black (400H102)
- GUARDAIR Hand Held Turbo Brush, 4-3/4 In. L, Black (14VA05)
- GUARDAIR Contain-It Kit (1520)
- GUARDAIR Auxiliary Handle, Steel, 5-1/2 In. L, Black (500A20)
- GUARDAIR Air Gun Holder, Polyethylene, 12 In. L (200A30)
- Guardair Air Guns & Accessories