Shop All Pneumatic Parts
Guardair
Inforcer Steel Nozzle
Mfr # 550N01
Zoro # G2491085
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 13/32 in
- For Use With Mfr. Model Number INF5024SS, INF5036SS, INF5048SS, INF5060SS, INF5072SS
- Fits Brand Guardair Corporation
- Application Breaks Up and Blows Away Stubborn Materials
- Product Type Air Gun Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 550N01
- Zoro # G2491085
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Overall Length | 6 13/32 in |
Inlet Size | 1/2 in FNPT |
Details
Item | Air Gun Nozzle |
For Use With Mfr. Model Number | INF5024SS, INF5036SS, INF5048SS, INF5060SS, INF5072SS |
Fits Brand | Guardair Corporation |
Application | Breaks Up and Blows Away Stubborn Materials |
Product Type | Air Gun Nozzle |
Nozzle Type | Chisel Point |
Compatible with Series | Force 5 Series, Inforcer Series |
Air Flow Pattern | Focused |
Tube Material | Steel |
Number of Pieces | 1 |
Nozzle Tip Material | Steel |
Compatible with Product Type | Air Guns |
Compatible with Manufacturer Part Number | INF5024AA, INF5024AQF, INF5024SS, INF5036AA, INF5036AQF, INF5036SS, INF5048AA, INF5048AQF, INF5048SS, INF5060AA, INF5060AQF, INF5060SS, INF5072AA, INF5072AQF, INF5072SS |
Output | 12 lbf |
Sound Level | 121 dB |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number INF5024AA, INF5024AQF, INF5024SS, INF5036AA, INF5036AQF, INF5036SS, INF5048AA, INF5048AQF, INF5048SS, INF5060AA, INF5060AQF, INF5060SS, INF5072AA, INF5072AQF, INF5072SS, Compatible with Grainger Part Number 1CJF7, 1CJF8, 1CJF9, 1CJG1, 1CJG2, 1CJG3, 5GAV4, 5GAV5, 5GAV6, 5GAV7, 5GAW3, 5GAW4, 5GAW5, 5GAW6, 5GAW7, Nozzle Tip Material Steel, Tube Material Steel, Overall Length 6 13/32 in, Inlet Size 1/2 in FNPT, Sound Level 121 dB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (VAS 1 1/4)
- OETIKER Hose Clamp, Steel, Nom.Size. 5/32 In, PK100 (10100000-100)
- MITSUBOSHI G Series Timing Belt, H Profile, 80 Teeth 1in W (400H100)
- BESTORQ XPA1732 Cogged Belt Metric, 1732 mm Pitch Length, 13 mm Top Width, 1 Ribs (XPA1732)
- GUARDAIR Nozzle, Quite Force, F5 and Inforcer (500NQF)
- GUARDAIR Guardair 75XT024AA, Xtra Thrust W/ 24" Alum Ext & Alloy Nozzle (75XT024AA)
- GUARDAIR Steel and Chisel Point Nozzle, 48 in. (F5E048SS)
- GUARDAIR Guardair 75LJ036AA, Long John W/ 36" Alum Ext & Alloy Nozzle (75LJ036AA)
- GUARDAIR Guardair 75LJ012AA, Long John W/ 12" Alum Extension & Alloy Nozzle (75LJ012AA)
- GUARDAIR Casting Assembled, FS (500X03)
- DYNABRADE Wheel Guard, Type 27, 7" (54918)
- Guardair Pneumatic Parts