Shop All Pneumatic Tool Parts
Guardair
Hose, Recoil
Mfr # 14X50B03
Zoro # G8181363
original price:
$64.60
8% off
new price: $58.85
/ea
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Garages, Production Lines, Service Stations
- Overall Length 50 ft
- Fits Brand Guardair
- Material Nylon, Steel
- Application Automotive, Fuel, Industrial, Instrumentation, Lube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 14X50B03
- Zoro # G8181363
- UPC # 690773001542
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Overall Length | 50 ft |
Details
Item | Recoil Hose |
For Use With | Garages, Production Lines, Service Stations |
Fits Brand | Guardair |
Material | Nylon, Steel |
Application | Automotive, Fuel, Industrial, Instrumentation, Lube |
Includes | 1/4 in ID X 50 ft Nylon Hose |
Compatible with Product Type | Pneumatic Tool |
Product Type | Recoil Hose |
Number of Pieces | 1 |
Description
Recoil Hose, Material Nylon, Steel, For Use With Garages, Production Lines, Service Stations, Includes 1/4 in ID X 50 ft Nylon Hose, Overall Length 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 4 in Stroke, Round Body Double Acting (NCDME125-0400)
- JET-LUBE Anti Seize Compound, Nonmetallic, 8 oz. (15502)
- CLESCO F4CM-BS-168 Flange Mount Bearing (4 Bolt) (F4CM-BS-168)
- VIAIR Chrme Compressor Kit, 3/8"Port, 12V, 200psi (48043)
- GUARDAIR Steel Nozzle 75XT (75XTNS)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 24 In. (75LJE024AA)
- GUARDAIR Flextension, 12 In. (86FLX012)
- GUARDAIR Aluminum Nozzle 80LJ (80LJNA)
- GUARDAIR Straight Inlet Extension, 18" (1400E018-1)
- GUARDAIR Nylon Nozzle (75XTNN)
- MI-T-M Detergent Strainer (19-0050)
- Guardair Pneumatic Tool Parts