Shop All Push On Hose Fittings
Guardair
Hose Barb, Male, High Flow Coupler, 1/4 In.
Mfr # 14H02M
Zoro # G8203273
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Fits Brand Guardair
- Compatible with Product Type Safety Air Gun
- Product Type Hose Barb
- For Use With Guardair Safety Air Gun
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardair
- MFR # 14H02M
- Zoro # G8203273
- UPC # 690773001320
- Country of Origin United States
- Category Push On Hose Fittings
Details
Material | Steel |
Item | Hose Barb |
Fits Brand | Guardair |
Compatible with Product Type | Safety Air Gun |
Product Type | Hose Barb |
For Use With | Guardair Safety Air Gun |
Compatible with Series | High Flow Series Connectors |
Description
Hose Barb, Material Steel, For Use With Guardair Safety Air Gun, Includes 1/4 in Hose Barb High Flow Coupler, Overall Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS HazLoc, 1/3 HP, 1725 RPM, 208-230/460V (056T17E5309)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 9/16" Band, Size #36, 10/Bx (23418)
- LOCTITE Anti Seize Compound, Copper, 4 oz, Can LB 8008(TM) (234259)
- CENTURY Condenser Fan Motor, 3/4 HP, 1075 rpm, 1-Ph (FE1076SU)
- DIXON Swivel 1/4" Hose I.D, 1/4" Thread (1030404C)
- AIGNEP USA PTC Fittings Kit, 105 Pieces, 1/4 In Size (88970-03)
- SMC Male Adapter, 5/32 in., TubexMNPT (KQ2H03-33AS)
- MILTON Brass Adapter, 1/4" FNPTx1/8" MNPT (S-653)
- SMC 1/4" Tube 316 SS Straight Union (KQG2H07-00)
- DIXON Brass Ferrules for Fluid, ID 1.150" (BFMW1150)
- COILHOSE PNEUMATICS Composite Coupler 1/4 Inch Female (150C)
- Guardair Hose Fittings