Shop All Material Handling Equipment Replacement Parts
Guardair
Hose Barb, Male, High Flow Connect, 1/4 In.
Mfr # 14H04M
Zoro # G2927517
original price:
$6.12
15% off
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Guardair
- Includes 1/4 in Hose Barb High Flow Connector
- Product Type Hose Barb
- Material Steel
- Overall Length 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardair
- MFR # 14H04M
- Zoro # G2927517
- UPC # 690773001351
- Country of Origin United States
- Category Material Handling Equipment Replacement Parts
Dimensions
Overall Length | 1 7/8 in |
Details
Fits Brand | Guardair |
Item | Hose Barb |
Includes | 1/4 in Hose Barb High Flow Connector |
Product Type | Hose Barb |
Material | Steel |
Compatible with Product Type | Safety Air Gun |
Number of Pieces | 1 |
Compatible with Series | High Flow Series Couplers |
For Use With | Guardair Safety Air Gun |
Description
Hose Barb, Material Steel, For Use With Guardair Safety Air Gun, Includes 1/4 in Hose Barb High Flow Connector, Overall Length 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Manual Chain Hoist, 6000 lb., Lift 20 ft. (CF030-20)
- US CARGO CONTROL 1" x 7' Motorcycle Ratchet Strap with Handlebar Strap & S-Hooks (2607SH254LP)
- INFERNO Climbing Rope, 700 lb Work Load, 200 ft. L (AG24SP118-200BOG)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 275 lb (32J870)
- GUARDAIR Safety Clips, PK2 (500A02)
- GUARDAIR Brass Extension, 12 In. (74E012B)
- GUARDAIR Short Trigger w/ Roll Pin (TRU01)
- MAG-MATE Replacement Capacity Sticker (900260)
- DAYTON Kit, check Valve (401-43)
- ZORO SELECT Lift Roller Shaft (D230)
- DAYTON Rubber Pad (MH2MPR602G)
- Guardair