Shop All Push On Hose Fittings
Guardair
Hose Barb, 3/8 In., Male, High Flow Coupler
Mfr # 38H02M
Zoro # G8398643
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Fits Brand Guardair
- Number of Pieces 1
- Overall Length 3 in
- Includes 3/8 in Hose Barb Male High Flow Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 38H02M
- Zoro # G8398643
- UPC # 690773002341
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Overall Length | 3 in |
Details
Material | Steel |
Fits Brand | Guardair |
Item | Hose Barb |
Number of Pieces | 1 |
Includes | 3/8 in Hose Barb Male High Flow Connector |
Compatible with Product Type | Safety Air Gun |
Compatible with Series | High Flow Series Connectors |
Product Type | Hose Barb |
For Use With | Guardair Safety Air Gun |
Description
Hose Barb, Material Steel, For Use With Guardair Safety Air Gun, Includes 3/8 in Hose Barb Male High Flow Connector, Overall Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Regulator, 3/8 in, Aluminum, 0.95 lb (8652AR003FA00H0)
- SUN HYDRAULICS Check Hydraulic Cartridge Valve (CXJAXAN)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 10 # of Teeth (41BS10H X 5/8)
- MARATHON MOTORS 3-Phase General Purpose Motors, 3 HP, 56HC Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (056T34D15652)
- PARKER Hydraulic Hose Fitting, 7/16"-20, JIC (33982-4-4)
- SMC Male Adapter, 1/2 in., TubexMNPT (KQ2H13-35AS)
- SMC Union Elbow, 90 Deg, 10mm, TubexMale BSPT (KQ2L10-03AS)
- SMC Y Branch, 6mm, TubexMale BSPT (KQ2U06-01AS)
- SMC Y Branch, 10mm, TubexMale BSPT (KQ2U10-04AS)
- AIGNEP USA 1/4" Push-to-Connect Nickel Brass Inline Filter (82670VM-04)
- AIGNEP USA Elbow Connector, 19/32" Hex, 6mm Tube (55110-6-1/4)
- Guardair Push On Hose Fittings