Shop All Pneumatic Tool Parts
Guardair
High Filtration Collection Bag
Mfr # 1500A02
Zoro # G7953854
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Guardair Safety Air Gun
- Overall Length 15 in
- Fits Brand Guardair
- Includes High Filtration Collection Bag
- Compatible with Manufacturer Part Number 1500, 1510, 1548
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 1500A02
- Zoro # G7953854
- UPC # 690773023216
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Overall Length | 15 in |
Details
Item | High Filtration Collection Bag |
For Use With | Guardair Safety Air Gun |
Fits Brand | Guardair |
Includes | High Filtration Collection Bag |
Compatible with Manufacturer Part Number | 1500, 1510, 1548 |
Compatible with Product Type | Air Gun |
Number of Pieces | 1 |
Product Type | High Filtration Collection Bag |
Compatible Grainger Part Number | 3APY1, 3APY2, 3APY3 |
Description
High Filtration Collection Bag, Compatible with Manufacturer Part Number 1500, 1510, 1548, Compatible with Grainger Part Number 3APY1, 3APY2, 3APY3, For Use With Guardair Safety Air Gun, Includes High Filtration Collection Bag, Overall Length 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Industrial Intrchnge, Brass/Stl, Series 3 (SB7-3)
- BUYERS PRODUCTS No Valve DC Powered Unit-Externally Adjustable Relief Horizontal 1.00 Gallon (PU304)
- MARATHON MOTORS DDB Motor, PSC, OAO, 1/2 HP, 1-Ph, 1075 rpm (048A11O1674)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 5/8 (1J943-10-10)
- GUARDAIR Flexible Metal Inlet Extension, 18 In. (1448F018)
- GUARDAIR Flextension, 12 In. (86FLX012)
- GUARDAIR Valve Repair Kit (74PK01)
- GUARDAIR Curved Inlet Extension, 18 In. (1400A05-1)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 18 In. (75XTE018AA)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 36 In. (75LJE036AA)
- CP Anvil Shank, For Use With CP734H, CP9542 and CP746 Impact Wrench, 1/2 in Square Drive (CA045907)
- Guardair Pneumatic Tool Parts