Shop All Diagnostic and Monitoring Instruments and Supplies
Guardair
Handle Casting, Aluminum
Mfr # 900X03
Zoro # G703457344
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Air Nozzle
- Material Aluminum
- For Use With Guardair Safety Air Gun
- Product Type Handle Assembly
- Repairs Parts for Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 900X03
- Zoro # G703457344
- UPC # 690773007988
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Overall Length | 3 in |
Details
Item | Handle Casting |
Application | Air Nozzle |
Material | Aluminum |
For Use With | Guardair Safety Air Gun |
Product Type | Handle Assembly |
Repairs Parts for | Handle |
Compatible with Series | ThumbSwitch |
Number of Pieces | 1 |
Compatible with Manufacturer Part Number | 900 Series |
Compatible with Product Type | Air Gun |
Air Inlet | 1/4 in FNPT |
Compatible Grainger Part Number | 19A853, 19A854, 41MV91, 5GAT3, 5GAT4, 5GAT6, 5GAT7 |
Description
Handle Casting, Material Aluminum, Compatible with Manufacturer Part Number 900 Series, Compatible with Grainger Part Number 19A853, 19A854, 41MV91, 5GAT3, 5GAT4, 5GAT6, 5GAT7, For Use With Guardair Safety Air Gun, Overall Length 3 in, Air Inlet 1/4 in FNPT, Repairs Parts for Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLE CHEMICAL Novo 1 Gallon / 128 oz. Ready-to-Use Alcohol-Free Foaming Instant Hand Sanitizer (999NOVOFISAN)
- TRANQUILITY PREMIUM DAYTIME Absorbent Underwear, Medium, 18PK (2105)
- ALCO Vinyl Seat Upholstery, 20" W, 8 Hole, Black (781-A3)
- HCS Heat/Cold Pack, 10"L x 4"W, PK24 (HCS1125)
- HEALTHSMART HealthSmart ELSCALE3 HealthSmart Glass Electronic Bathroom Scale (ELSCALE3)
- STABILA LEVEL YLW TYP 70A-2 48""L (22948)
- ECONOMY Economy Backhaus Towel Clamp, 5.5in (13-241)
- ILC Replacement for Philips 989803111051 Nibp Connector (989803111051 NIBP CONNECTOR PHILIPS)
- MIDCENTRAL MEDICAL 26” Drop-Latch Armboard (MCM411)
- DMI Pail w/Lid, Universal, 7 qt. (520-1209-1900)
- DEFIBTECH Adult Training Electrode Pads, 12 In. L (DDP-101TR)
- Guardair Diagnostic Equipment