Shop All Diagnostic and Monitoring Instruments and Supplies
Guardair
Handle Casting, Aluminum
Mfr # 80LJX03
Zoro # G403457309
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air Nozzle
- Material Aluminum
- For Use With Guardair Safety Air Gun
- Compatible with Product Type Air Gun
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 80LJX03
- Zoro # G403457309
- UPC # 690773007018
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Overall Length | 6 5/8 in |
Details
Item | Handle Casting |
Application | Air Nozzle |
Material | Aluminum |
For Use With | Guardair Safety Air Gun |
Compatible with Product Type | Air Gun |
Number of Pieces | 1 |
Compatible with Manufacturer Part Number | 80LJ Series |
Repairs Parts for | Handle |
Air Inlet | 1/4 in FNPT |
Compatible with Series | Long John |
Product Type | Handle Assembly |
Compatible Grainger Part Number | 1RF87, 1RF88, 38M275, 3MNT3, 5GAU4, 65DH94, 68M274 |
Description
Handle Casting, Material Aluminum, Compatible with Manufacturer Part Number 80LJ Series, Compatible with Grainger Part Number 1RF87, 1RF88, 38M275, 3MNT3, 5GAU4, 65DH94, 68M274, For Use With Guardair Safety Air Gun, Overall Length 6 5/8 in, Air Inlet 1/4 in FNPT, Repairs Parts for Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE First Aid Antiseptic Towelettes, PK25 (51028)
- DEALMED Stretch Gauze Bandage Roll, Sterile, 2", 12/Bx, 8/Cs, 96PK (783112)
- DYNAREX Ear and Ulcer Bulb Syrnge, 2 oz, Blue, PK50 (4910)
- GLOBAL INDUSTRIAL Fingertip Pulse Oximeter With OLED Display (436963)
- GUARDAIR Handle Casting, Aluminum (900X03)
- ILC Replacement for Welch Allyn Port-2 Nibp Connectors (PORT-2 NIBP CONNECTORS WELCH ALLYN)
- FOWLER Fowler 52-104-000-0 Screw Jack Set (52-104-000-0)
- ADVOCATE Glucose SOS Green Apple (GL-SOS-GA)
- COVIDIEN Container Holder, Plastic, Beige (3GTH100529)
- ZORO SELECT Sundry Jars, Acrylic, Labeled, PK5 (BLCP076JCL)
- DYNAREX Emrgncy Economy Blankt, Yllw, 80x54in, PK50 (3519)
- Guardair Diagnostic and Monitoring Instruments and Supplies