Shop All Diagnostic and Monitoring Instruments and Supplies
Guardair
Handle Casting, Aluminum
Mfr # 75XTX03
Zoro # G503457278
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air Nozzle
- Material Aluminum
- For Use With Guardair Safety Air Gun
- Overall Length 6 5/8 in
- Compatible with Manufacturer Part Number 75XT Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardair
- MFR # 75XTX03
- Zoro # G503457278
- UPC # 690773005366
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Overall Length | 6 5/8 in |
Details
Item | Handle Casting |
Application | Air Nozzle |
Material | Aluminum |
For Use With | Guardair Safety Air Gun |
Compatible with Manufacturer Part Number | 75XT Series |
Air Inlet | 1/4 in FNPT |
Number of Pieces | 1 |
Product Type | Handle Assembly |
Compatible with Series | XtraThrust |
Repairs Parts for | Handle |
Description
Handle Casting, Material Aluminum, Compatible with Manufacturer Part Number 75XT Series, Compatible Grainger Part Number 1RF83, 1RF84, 1RF85, 5GAU7, 5GAU9, 5GAV0, 5GAV1, For Use With Guardair Safety Air Gun, Overall Length 6 5/8 in, Air Inlet 1/4 in FNPT, Repairs Parts for Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAZOS WALKING STICKS CANE TWST ARMTC 37""CEDAR (502-3000-0158)
- MAXTEC Analyzer, O2, 4" H x 3" Wx1-11/32" D (R217P46)
- PROACTIVE 9 Inch Desk Length Wheelchair Padded Armrests Black (Pair) PR (PP-RAPD)
- A2Z SCILAB BERNARD ROOT TIP STRAIGHT SPADE ELEVATOR ELE-0060 (A2Z-ZR809)
- GUARDAIR Handle Casting, Aluminum (900X03)
- CORDMATE Elbow Flat 90D Wht (C16)
- TARPARMOR Expandable Reaching Pole, 4 to 8 ft. (TR059)
- BELL SPORTS Bell Sports 7060097 Adult Bike Helmet; Black (202697)
- MERET PRODUCTS ID Panel, Hook-and-Loop Closure, 2" H, Wht (M5101HP-W)
- CYTIVA WHATMAN Chromatography Paper, 5.91in L, PK100 (3030-153)
- ILC Replacement for Physio-control 11996-000359 Disposable Temperature Probes (11996-000359 DISPOSABLE TEMPERATURE PROBES PHYSIO)
- Guardair Diagnostic and Monitoring Instruments and Supplies