Shop All Air Guns
Guardair
GunVac w/ Contain-It Kit
Mfr # 1522
Zoro # G410916066
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Metal
- Includes 1 1/4 in Vacuum Hose Cuff, 5 gal Container, 9 in x 1 1/4 in Plastic Crevice Tool, GunVac, Standard Cartridge Filter, Vacuum Hose Clamp
- Overall Length 13 3/4 in
- Air Inlet 1/4 in FNPT
- Overall Width 13 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 13 3/4 in |
Overall Width | 13 3/4 in |
Air Outlet Size | 1 1/4 in |
Air Inlet Size | 1/4 in |
Details
Body Material | Metal |
Includes | 1 1/4 in Vacuum Hose Cuff, 5 gal Container, 9 in x 1 1/4 in Plastic Crevice Tool, GunVac, Standard Cartridge Filter, Vacuum Hose Clamp |
Air Inlet | 1/4 in FNPT |
Item | GunVac w/ Contain-It Kit |
Air Inlet Gender | Female |
Air Inlet Type | NPT |
Description
GunVac w/ Contain-It Kit, Body Material Metal, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN Skeletool® Stainless Steel Multi-Tool Knife, 2 Functions (832378)
- LENOX Band Saw Blade, 12 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (87905CLB123660)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1770)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 1/2x1/2x1-1/4x3-1/4 (C42699)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (U75XT018AA3)
- GUARDAIR Ergonomic Air Gun Kit, 3", 6" Extension (LZR6007KIT)
- GUARDAIR Air Gun (75XT096AA)
- GUARDAIR Ergonomic Air Gun, 48" Extension (INF5048AA)
- GUARDAIR Thumb Lever Air Gun (980)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (U75LJ018AA2)
- COILHOSE PNEUMATICS Safety Booster Blow Gun Tip (CO ST11)
- Guardair Air Guns