Shop All Wire Strippers & Crimpers
Guardair
Guardair 335-AX6030 Allpax Heavy-Duty Standard Gasket Cutter Kit; 0-37 in.
Mfr # 335-AX6030
Zoro # G304155182
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 335-AX6030
- Zoro # G304155182
- UPC # 690773030269
- Country of Origin United States
- Category Wire Strippers & Crimpers
Description
Features
- Chrome plated, steel extension bars.
- Easy-to-read, engraved, precision scale.
- Ergonomic design offers secure, comfortable grip.
- Premium, brass cutter block with contoured edges to minimize gasket material buckling and assure precision cuts.
- Rugged storage case
- Cutting Capacity - 0.25 - 37 in.
- Cutting Diam - 0.25 - 37 in.
- Handle Color - Natural (Wood)
- Material - Brass, Steel, Wood
- Includes - 18 in. Cutting Board Center Pin Ferrules - 2 installed, Bolt Hole Locator Template, Center Pin Handle, Cutter Block Assembly, Cutting Knob, Disc Pin, Dove Tail Designer Template, Extension Bar 13-25 in., Extension Bar Over 25 in., Extension Bar Pivot Post, Knurled Nut for Extension Bar, Long Center Pin, Medium Center Pin, Pivot Post, Post with Offset Pin, Short Center Pin, Storage Case, Knurled Nut for Pivot Post - 3 Pieces, Heavy-Duty Blades-6 Pieces, Standard Blades - 6 Pieces
- Item Weight - 11.40 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 13mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11913)
- BONDHUS 32Mm Hex L-Wrench Short (12296)
- GREY PNEUMATIC SKT SET 1/2" DR 11 PC STD - 8 PT IM (GP1311S)
- HHIP 3-1/2 X 3 X 2-1/2" Webbed Slotted Angle Plate (3402-0301)
- PANDUIT Hand Crimpers (CT-1200)
- C.K TOOLS C. K Tools 495001 Automatic Wire Stripper Range 24 To 10 Awg (495001)
- ANCOR Ancor 8 to 4/0 AWG Heavy-Duty Hex Lug & Terminal Crimper (703040)
- KLEIN TOOLS 5 1/8 in Adjustable Wire Stripper 24 to 12 AWG (74007)
- JONARD TOOLS 8 in Cable Stripper 1/2 in (HSC-50)
- NEW FARM PRODUCTS Heavy-Duty Splice Crimper/Wire Cutter (T2)
- KING HUGHES FASTENERS Pistol-grip Hog Ring Gun Stapler (B-14)
- Guardair Crimping Tools