Guardair

Guardair 335-80 Coandaire Safety Air Gunwith Volume Control


product price: $67.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Knurled adjusting nut for air volume control.
  • Pistol style body with hanging hook.
  • Venturi nozzle delivers 100% more thrust compared to conventional air guns.
  • Inlet Size: 1/4 in (FNPT).
  • Operating Pressure: 120.0 psi [Max].
  • Body Material: Cast Aluminum.
  • Control Type: Trigger.
  • Nozzle Type: Aluminum Coandaire.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.