Shop All Vacuum Accessories
Guardair
Grounding Strap, 120"
Mfr # 14VA120
Zoro # G1137595
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 120"
- Fits Vacuum Brand Guardair
- For Vacuum Type Shop Vacuum
- Includes Clamps, Strap
- For Use With Static Conductive Vacuum Units
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 14VA120
- Zoro # G1137595
- UPC # 690773011510
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Length | 120" |
Details
Fits Vacuum Brand | Guardair |
For Vacuum Type | Shop Vacuum |
Includes | Clamps, Strap |
For Use With | Static Conductive Vacuum Units |
Item | Grounding Strap |
Fits Vacuum Models | N301BCNED, N551BCNED, N552BCNED |
Description
Grounding Strap, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Guardair, Fits Vacuum Models N301BCNED, N551BCNED, N552BCNED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC enMotion® Flex Mini Automatic Touchless Paper Towel Dispenser, Black (59798)
- SMC Precision Air Regulator (IR2000-02BG-A)
- LIBMAN Libman Commercial 24" Dust Mop Refill - 923 (923)
- GLOBAL INDUSTRIAL Replacement Scrub Brushes for Mini Floor Scrubber, 2PK (641376)
- GUARDAIR Vacuum Hose, Vinyl (N12510)
- GUARDAIR Pneumatic Drum-Top Vacuum Head Standard 163 cfm (N552BK)
- GUARDAIR Crevice Tool, 9", 1-1/4" Hose (N849)
- GUARDAIR Pneumatic Drum-Top Vacuum Head Standard 89 cfm (N551BK)
- GUARDAIR Pneumatic Drum-Top Vacuum Head, Standard 89 cfm (N551B)
- GUARDAIR Squeegee Vacuum Floor Tool, 14" (N692S)
- RENOWN Vacuum Bag for Eureka MM.Equivalent to 60295, 60296, 60297, 3PK (PAP604)
- Guardair Vacuum Accessories