Shop All Vacuum Parts
Guardair
Gasket, Neoprene
Mfr # N657
Zoro # G1836149
original price:
$19.75
5% off
new price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Drum Top Vacuum
- Fits Vacuum Models N051MC, N101MC
- For Use With Mfr. Model Number Mfr. No. N101MC, N051MC
- For Use With Mfr. No. N101MC, N051MC
- Fits Brand Guardair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # N657
- Zoro # G1836149
- UPC # 690773031785
- Country of Origin United States
- Category Vacuum Parts
Dimensions
Length | 14-39/64" |
Details
Item | Gasket |
For Vacuum Type | Drum Top Vacuum |
Fits Vacuum Models | N051MC, N101MC |
For Use With Mfr. Model Number | Mfr. No. N101MC, N051MC |
For Use With | Mfr. No. N101MC, N051MC |
Fits Brand | Guardair |
Type | Neoprene Lid |
Fits Vacuum Brand | Guardair |
Material | Neoprene |
Accessory Type | Gasket |
Description
Gasket, For Vacuum Type Drum Top Vacuum, Fits Vacuum Brand Guardair, Fits Vacuum Models N051MC, N101MC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Wire Scratch Brush, .012 Carbon Steel Fill, 4 x 18 Rows (44056)
- ODOBAN Disinfectant Fabric and Air Freshnr, PK6 (910701-14A6)
- 3M Glass Cleaner, 2L Bottle (1L)
- DEWALT 4 x 15 Row Shoe Handle Carbon Wire Brush (DW49701)
- GUARDAIR Guardair Inlet Elbow For 30 & 55 Gallon Pneumatic Vacuums (N700)
- CRAFTSMAN 1-1/4 in. Crevice Tool Wet/Dry Vac Attachment for Shop Vacuums (CMXZVBE38611)
- PROTEAM Super Coach Pro 6, 6 qt. Backpack Vacuum w/ ProBlade Hard Surface Tool Kit (107534)
- NORTECH Elbow Gasket (N664)
- PROTEAM Power Plug Assembly, For Backpack Vacuum (841724)
- NOBLES/TENNANT VAC MOTOR - TD 24V 3STG 5.7 - VMAX V-SERIES (9002562)
- BISSELL Bissell Cleanview Vac (2488)
- Guardair Vacuum Parts