Shop All Air Gun Nozzles & Accessories
Guardair
Force 5 W/ 120InAlum Ext, Venturi Nozzle
Mfr # F5120AA
Zoro # G1178436
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Number of Pieces 1
- Overall Length 120 in
- Nozzle Tip Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # F5120AA
- Zoro # G1178436
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Overall Length | 120 in |
Details
Item | Force 5 W/ 120InAlum Ext, Venturi Nozzle |
Tube Material | Aluminum |
Number of Pieces | 1 |
Nozzle Tip Material | Aluminum |
Description
Force 5 W/ 120InAlum Ext, Venturi Nozzle, Nozzle Tip Material Aluminum, Tube Material Aluminum, Overall Length 120 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Square, In, Asme 0, 36 pcs. (516-422-26)
- HYDRO HANDLE 7/8 Inch Electroplated Diamond Bit 8 mm Shank (HH78BIT)
- XTREME BLU-MOL Tri-Cut Tungsten Carbide Cutter, 1-1/2" (3154)
- PROTO Straight Die Grinder, Insulated, 1/4" (J325AGS)
- GUARDAIR Air Gun Safety Nozzle, 2-1/2 in Extension, Aluminum (75LJNA-1)
- GUARDAIR Brass Nozzle (74HNB)
- GUARDAIR Lazer, Alum Extension, Alum Nozzle, 48" L (LZRE048AA)
- GUARDAIR Guardair 335-75LJ012AA Long John with Aluminum Ext& Alum. Nozzle 12 in. (335-75LJ012AA)
- GUARDAIR Nozzle (79SGN13)
- GUARDAIR Air Gun Safety Nozzle, 2-3/8 In. L (75LJNN)
- EXAIR Air Gun Nozzle, Zinc, Aluminium (1105)
- Guardair Air Guns & Accessories