Shop All Vacuum Accessories
Guardair
Floor Tool, 12" Wide Aluminum, 1-1/2" Hose
Mfr # N692F
Zoro # G0032897
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Dia. 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # N692F
- Zoro # G0032897
- UPC # 690773016782
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Hose Dia. | 1-1/2" |
Details
Item | Floor Tool,12" Wide Aluminum,1-1/2" Hose |
Description
Floor Tool,12" Wide Aluminum,1-1/2" Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Lotion Soap Refill, 4 Per Case, Size: 27 oz (P19-232B)
- AQUA CHEMPACS Non-Acid Bathroom and Bowl Cleaner Kit (4-0983)
- ZEP Floor Cleaner, Granules, 40 lb., Drum (79433)
- UNGER Complete ErgoTec 40 degrees Ninja Squeegee 8 Inch (EN000,AC200)
- GUARDAIR Pneumatic Drum-Top Vacuum Head Standard 89 cfm (N551BK)
- GUARDAIR 2In X 50Ft Strd Duty Vinyl Vacuum Hose (N67050)
- GUARDAIR Maintenance kit, 30 gal. Units (NMK30)
- GUARDAIR Extension Wand, 20", 1-1/4" Hose (N842)
- GUARDAIR Crevice Tool, 9", 1-1/4" Hose (N849)
- GUARDAIR Vacuum Head Kit, w/1-1/2" Hose, 55 gal., 2" Hose Dia., Standard 163 cfm (N552BXK)
- SANYO Sanyo SCFH5 HEPA Type filter Filter For SCX1000P (SCFH5)
- Guardair Vacuum Accessories